Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S8457 |
F32T8SP35U6EC0 |
Manufacturer Number |
S8457 |
F32T8SP35/U6/ECO |
Category |
Fluorescent Lamps -
Shape Lamps
|
Fluorescent Lamps -
Shape Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084577 |
00043168281492 |
Weight per package |
0.85 (lbs/each) |
0.57 (lbs/each) |
Description |
S8457 32W T8 U-Bend 35K 22.5" LNGTH 6" Leg Spacing
Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/835/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing
|
F32T8SP35U6EC0 32W T8 3500K U-Bent 6" Eco
Ge Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.38 (Each) |
$20.56 (Each) |
Carton/Reel |
$10.38 (1 Each) |
$20.56 (1 Each) |
Standard Packaging/Reel |
$166.08 (16 Each) |
$246.72 (12 Each) |
|
Shape |
T8 |
- |
Wattage |
32 |
32.0 |
|
Color |
White |
- |
color rendering index (cri) |
82 |
78.0 |
color temperature |
3500 |
3500.0 |
|
Diameter |
6.00 |
1.0 |
Length |
22 |
22.5 |
|
Description |
32W T8 U-BEND 35K 22.5" LNGTH 6" LEG SPACING |
32W T8 3500K U-BENT 6" ECO |
extra long description |
SATCO S8457 FB32T8/835/6/ENV |
GEL F32T8SP35/U6/ECO 28149 FLUORESC |
Long Description |
Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/835/U6/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 3500 DEG K Color Temperature, Neutral White 82 CRI, 22 IN Length, 1 IN Diameter, 6.00 IN Leg-Spacing |
GE Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life |
Product Type |
FB32T8/835/6/Env |
28149 Fluorescent |
|
average life |
20000 |
20000.0 |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
lumens |
3k |
2700.0 |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
Ge Traditional Lamps |
Manufacturers Part Number |
S8457 |
F32T8SP35/U6/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear U Bend |
- |
|
Application |
- |
Full Wattage |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |