Nacogdoches |
84 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
Kidde Safety |
Catalog Number |
SC9120B |
21032250 |
Manufacturer Number |
SC9120B |
900-CUAR |
Category |
Fire Detection & Alarm Equipt -
Fire & Alarm Monitors & Systms
|
Unassigned
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
-
|
UPC/EAN/GTIN |
00029054513069 |
047871322503 |
Weight per package |
0.61 (lbs/each) |
1.06 (lbs/each) |
Description |
SC9120B Combo Smoke/Carbon M0NOXIDE Alarm
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
|
21032250 Combo Smoke & CO Alarm Hardwired W/AA Btry Backup
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.61 (Each) |
$65.12 (Each) |
Carton/Reel |
$50.61 (1 Each) |
$65.12 (1 Each) |
Standard Packaging/Reel |
$607.32 (12 Each) |
$390.72 (6 Each) |
|
Current Rating |
0.09 A |
- |
Voltage Rating |
120 V ac |
- |
|
Color |
White |
- |
Enclosure Material |
Plastic |
- |
|
Description |
COMBO SMOKE/CARBON M0NOXIDE ALARM |
COMBO SMOKE & CO ALARM HARDWIRED W/AA BTRY BACKUP |
extra long description |
BRK SC9120B 120V AC/DC Smoke/CO Com |
- |
Features |
Hardwired ionization/CO combination alarm meets new construction requirements. |
- |
Long Description |
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 8.5 oz |
- |
Product Type |
120V Ac/DC Smoke/CO Combo Alarm |
- |
Short Description |
Smoke/Carbon Monoxide Combo Alarm, AC/DC, 0.09 A |
- |
Special Features |
Latching Alarm Indicator |
- |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.6" diameter x 2.0" height |
- |
Maximum Operating Temperature |
+100 °F;+38 °C |
- |
Minimum Operating Temperature |
+40 °F;+4 °C |
- |
Operating Voltage |
120V AC 60Hz w/ 9V Alkaline battery backup |
- |
Output Current |
0.09 amps (standby/alarm) |
- |
Overall Height |
2.0 in |
- |
Overall Width |
5.6 in |
- |
package quantity |
12 CT |
- |
Sensor Type |
Carbon Monoxide |
- |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL 217;UL 2034 |
- |
Temperature Range |
40 to 100 |
- |
|
|
Brand |
BRK Brands/First Alert |
Kidde Safety |
Manufacturers Part Number |
SC9120B |
900-CUAR |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
Combination Smoke & Carbon Monoxide Alarm |
- |
|
|
Application |
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
- |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
- |
Mounting |
Electrical junction box, wall or ceiling |
- |
standard |
UL217, UL2034 |