Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
SER20WGPCS |
SER20PCS |
Manufacturer Number |
N/A |
SER20PCS |
Category |
Enhanced Commodity Codes -
Wire
|
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
080394012381 |
080394012381 |
Weight per package |
0.651 (lbs/ft) |
0.651 (lbs/ft) |
Description |
SER20WGPCS Ser 2/0-2/0-2/0-1 Alu PCS
|
SER20PCS Ser 2/0-2/0-2/0-1 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$3.39 (Foot) |
$3.39 (Foot) |
Carton/Reel |
$3.39 (1 Feet) |
$3.39 (1 Feet) |
Standard Packaging/Reel |
$3.39 (1 Feet) |
$3.39 (1 Feet) |
|
Conductor Size |
- |
2/0-2/0-2/0-1 AWG |
Current Rating |
- |
150 A |
Number of Conductors |
- |
3 |
|
Conductor Material |
- |
Aluminum Alloy |
Insulation Material |
- |
Polyethylene |
Jacket Material |
- |
Metal Free Polyvinyl Chloride (PVC) |
|
Additional Information |
- |
Sunlight Resistant;Flame Retardant |
Description |
SER 2/0-2/0-2/0-1 ALU PCS |
SER 2/0-2/0-2/0-1 ALU PCS |
Long Description |
- |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 in Outside Diameter, |
Product Type |
- |
Service Entrance Cable |
Short Description |
- |
Service Entrance Cable, 19/19 Strands, 2/0-2/0-2/0-1 AWG, Aluminum Alloy Conductor |
|
Core Strands |
- |
19/1.197 |
Maximum Operating Temperature |
- |
+90 °C |
Number of Strands |
- |
19 (Phase Conductors);19 (Equipment Ground Conductor) |
outside diameter |
- |
1.197 in |
Solid/Strand |
- |
Strand |
Standards Met |
- |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
|
Brand |
Aluminum |
KING WIRE INC. |
Manufacturers Part Number |
- |
SER20PCS |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
|
|
|
Application |
- |
Ground Service Entrance and Interior Wiring Application |