Item Comparison: SER22241000, SER2224PCS

Item

SER22241000 - Ser 2-2-2-4 Alu 1000' - Aluminum

SER22241000
Ser 2-2-2-4 Alu 1000'

$1.97121 Foot

$1,971.21 (1000 Feet)

QTY:
Feet
Add
SER2224PCS - Ser 2-2-2-4 Alu PCS - Aluminum

SER2224PCS
Ser 2-2-2-4 Alu PCS

$1.97121 Foot

$1,971.21 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 174,097 42,466
Vendor Aluminum Aluminum
Catalog Number SER22241000 SER2224PCS
Manufacturer Number 13102901 SER2224PCS
Category Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Enhanced Commodity Codes - Wire
Classification Service Entrance - Seu & Ser Service Entrance - Seu & Ser
UNSPSC 26121614 - Building cable -
UPC/EAN/GTIN 00032886584718 80394000113
Weight per package 0.344 (lbs/ft) 0.364 (lbs/ft)
Description SER22241000 Ser 2-2-2-4 Alu 1000'
Service Entrance Cable, Stranded, 7 Strands, #2 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 75 A (60°C);90 A (75°C);100 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 956 Mil Outside Diameter, +90 °C Operating Temperature, 359 LB/MFT
SER2224PCS Ser 2-2-2-4 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2-2-2-4 Awg Conductor Size, 7/0.893 Core Strands, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.893 In Outside Diameter, Strand S
Minimum Order QTY 1,000 1,000
Unit/Foot $1.97 (Foot) $1.97 (Foot)
Carton/Reel $1,971.21 (1000 Feet) $1,971.21 (1000 Feet)
Standard Packaging/Reel $1,971.21 (1000 Feet) $1,971.21 (1000 Feet)
Conductor Size #2 AWG 2-2-2-4 AWG
Current Rating 75 A (60°C);90 A (75°C);100 A (90°C) 100 A
Number of Conductors 3 3
Stranding 7 STRANDS -
Voltage Rating 600 V -
Color Gray -
Conductor Material Aluminum Aluminum Alloy
Insulation Material Polyethylene (XLPE) Polyethylene
Jacket Material PVC Metal Free Polyvinyl Chloride (PVC)
Length 1000 ft -
Outer Diameter 956 MIL -
Overall Length 1000 ft -
Additional Information Sunlight Resistant Sunlight Resistant;Flame Retardant
Commodity Description ALUMINUM SE CABLE-SER / NS-1 / NS-2 -
Description SER 2-2-2-4 ALU 1000' SER 2-2-2-4 ALU PCS
extra long description SER TYPE; 1000 FT; 956 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 4 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL -
Features Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. -
Long Description Service Entrance Cable, Stranded, 7 Strands, #2 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 75 A (60°C);90 A (75°C);100 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 956 mil Outside Diameter, +90 °C Operating Temperature, 359 lb/mft Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2-2-2-4 AWG Conductor Size, 7/0.893 Core Strands, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.893 in Outside Diameter, Strand S
Product Type Service Entrance Cable Service Entrance Cable
Short Description Service Entrance Cable, 7 Strands, 2 AWG Service Entrance Cable, 7/7 Strands, 2-2-2-4 AWG, Aluminum Alloy Conductor
Core Strands - 7/0.893
Ground Conductor Size 4 AWG -
Ground Type WITH GROUND WIRE -
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 7 7 (Phase Conductors);7 (Equipment Ground Conductor)
outside diameter 956 mil 0.893 in
Solid/Strand Stranded Strand
Standards Met UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA yes yes
Brand Southwire Aluminum
Manufacturers Part Number 13102901 SER2224PCS
Model SE -
Category Description SERVICE ENTRANCE - SEU & SER SERVICE ENTRANCE - SEU & SER
Type SER -
minimum qty 1000 -
Package Type Reel -
Weight 359 lb/mft 344/1000 lb/ft
Application Distribution Panelboard;Wet or Dry Locations Ground Service Entrance and Interior Wiring Application
Approval UL 44/83/854 -
Temperature Rating 90 DEG C -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat