Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Copper |
Catalog Number |
SER2224PCS |
SER2224PCS |
Manufacturer Number |
SER2224PCS |
N/A |
Category |
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Unassigned
|
Classification |
Service Entrance - Seu & Ser
|
N/A
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000113 |
99988000614 |
Weight per package |
0.364 (lbs/ft) |
0.364 (lbs/ft) |
Description |
SER2224PCS Ser 2-2-2-4 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2-2-2-4 Awg Conductor Size, 7/0.893 Core Strands, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.893 In Outside Diameter, Strand S
|
SER2224PCS Service Cable 2/2/2/4 Cu
|
|
Minimum Order QTY |
1,000 |
1 Unit |
Unit/Foot |
$1.97 (Foot) |
$9.07 (Foot) |
Carton/Reel |
$1,971.21 (1000 Feet) |
$9.07 (1 Feet) |
Standard Packaging/Reel |
$1,971.21 (1000 Feet) |
$9.07 (1 Feet) |
|
Conductor Size |
2-2-2-4 AWG |
- |
Current Rating |
100 A |
- |
Number of Conductors |
3 |
- |
|
Conductor Material |
Aluminum Alloy |
- |
Insulation Material |
Polyethylene |
- |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
- |
|
Additional Information |
Sunlight Resistant;Flame Retardant |
- |
Description |
SER 2-2-2-4 ALU PCS |
SERVICE CABLE 2/2/2/4 CU |
Long Description |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2-2-2-4 AWG Conductor Size, 7/0.893 Core Strands, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.893 in Outside Diameter, Strand S |
- |
Product Type |
Service Entrance Cable |
- |
Short Description |
Service Entrance Cable, 7/7 Strands, 2-2-2-4 AWG, Aluminum Alloy Conductor |
- |
|
Core Strands |
7/0.893 |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 (Phase Conductors);7 (Equipment Ground Conductor) |
- |
outside diameter |
0.893 in |
- |
Solid/Strand |
Strand |
- |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
- |
|
|
Brand |
Aluminum |
Copper |
Manufacturers Part Number |
SER2224PCS |
- |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
|
|
Application |
Ground Service Entrance and Interior Wiring Application |