Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Copper |
Catalog Number |
SEU431000 |
SEU43PCS |
Manufacturer Number |
SEU431000 |
13078102 |
Category |
Service Entrance Cable -
Seu
|
Service Entrance Cable -
Seu
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
80394000131 |
00032886269509 |
Weight per package |
0.5 (lbs/ft) |
0.5 (lbs/ft) |
Description |
SEU431000 Seu 4-4-4 Alu 1000'
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 X 0.811 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa
|
SEU43PCS Cu 4-4-4 Seu Cable-Pieces
Service Entrance Cable Se Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$1.16 (Foot) |
$4.09 (Foot) |
Carton/Reel |
$1,157.87 (1000 Feet) |
$4.09 (1 Feet) |
Standard Packaging/Reel |
$1,157.87 (1000 Feet) |
$4.09 (1 Feet) |
|
Conductor Size |
4-4-4 AWG |
4 |
Current Rating |
75 A |
- |
Number of Conductors |
7 (Phase) |
3 |
Voltage Rating |
600 V |
600 |
|
Color |
- |
Gray |
Conductor Material |
Aluminum Alloy |
- |
Insulation Material |
Polyethylene |
- |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
PVC |
|
Length |
- |
150 |
Overall Length |
1000 ft |
- |
|
Additional Information |
Sunlight Resistant;Flame Retardant |
- |
Description |
SEU 4-4-4 ALU 1000' |
CU 4-4-4 SEU CABLE-PIECES |
extra long description |
- |
SWC 13078102 SEU 4-4-4 Cu 150R |
Long Description |
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 AWG Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 x 0.811 in Outside Diameter, 1000 ft Overall Length, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA |
Service Entrance Cable SE Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant. |
Product Type |
Aluminum Building Wire |
Seu 4-4-4 Cu 150R |
Short Description |
Aluminum Building Wire, Stranded, 4-4-4 AWG, Aluminum Alloy Conductor |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
outside diameter |
0.505 x 0.811 in |
- |
Solid/Strand |
Strand |
- |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
- |
|
|
Brand |
KING WIRE INC. |
Copper |
Manufacturers Part Number |
SEU431000 |
13078102 |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
- |
SEU |
|
|
|
Application |
Wet/Dry and Interior Wiring |