Item Comparison: SL5, 145

Item

SL5 - 1-1/2" Sealing Locknut - Eaton

SL5
1-1/2" Sealing Locknut

$8.044 Each

$201.10 (25 Each)

QTY:
Each
Add
145 - 1-1/2" Sealing Locknut - Bridgeport

145
1-1/2" Sealing Locknut

$7.6218 Each

$762.18 (100 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 2,356 735
Vendor Eaton Bridgeport
Catalog Number SL5 145
Manufacturer Number SL5 145
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564320056 00781747001450
Weight per package 0.06 (lbs/each) 0.07 (lbs/each)
Description SL5 1-1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1-1/2 In Trade Size, 0.06 LB/Ea
145 1-1/2" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 1 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.04 (Each) $7.62 (Each)
Carton/Reel $8.04 (1 Each) $190.54 (25 Each)
Standard Packaging/Reel $201.10 (25 Each) $762.18 (100 Each)
connection Threaded -
Material Steel Steel
Color - Yellow
Finish Zinc Plated Zinc Electroplated
Size - 1 1/2
Description 1-1/2" SEALING LOCKNUT 1-1/2" SEALING LOCKNUT
extra long description MIDWEST SL5 1 1/2 SEALING LOCKNUT BPT 145 1-1/2" SEALING LOCKNUT
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Steel, 1-1/2 in Trade Size, 0.06 lb/EA Locknut, Sealing, Steel / PVC, Size 1 1/2 Inch
Product Type 1 1/2 Sealing Locknut 1-1/2" Sealing Locknut
Short Description Sealing Locknut, 2", Zinc Plated, Steel -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight Provides raintight seal
Cable Entry - Through the fitting or conduit that the locknut is attached to
dimensions 3.9600 IN X 1.3500 IN X 0.9700 IN -
for use with Rigid Conduit;IMC Conduit -
media - Yes
package quantity 25 PK;1 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number SL5 -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut Locknuts
Trade Size 1-1/2 in 1.5
Weight 0.06 lb/EA -
Application Commercial Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat