Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
SLDSL6069S1EMWR |
SLD606930WHJB |
Manufacturer Number |
SLDSL6069S1EMWR |
SLD606930WHJB |
Category |
Enhanced Commodity Codes -
Lighting
|
Led General Purpose Lighting -
Led Surface General Purpose Li
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083153121 |
00080083706037 |
Weight per package |
1.6 (lbs/each) |
1.6 (lbs/each) |
Description |
SLDSL6069S1EMWR 6" Led Surface Trim CCT Select J-Box Mount Only
6" Surface Led Downlight, 600 Lumens, 90CRI Field Selecctable, 120V, Phase Cut 5% Dimming Driver, Matte White Finish, Recyclable 4-Color Unit Carton
|
SLD606930WHJB *Delisted* 6" Led Surface Trim 30K Jbox Mount Only
"00080083706037|0080083|080083706037|08008370603|70603|SLD606930WHJB|6"" Surf Led DWNLT, Ic, 600, 930, J Box Only|Cooper Lighting SLD606930WHJB|Cooperlighting SLD606930WHJB|Eaton / Cooper Lighting SLD606930WHJB|Eaton Cooper Lighting SLD606930WHJB|Eeton Cooper Lighting SLD606930WHJB|Halo - Cooper Lighting SLD606930WHJB|Halo SLD606930WHJB"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.78 (Each) |
$0.00 (Each) |
Carton/Reel |
$49.78 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$49.78 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.071A at 277V |
Open Office, Retail |
Ballast Type |
- |
N/A |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
Lighting |
Material |
- |
not applicable |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120V |
120 |
Wattage |
- |
13 W |
|
Color |
- |
Lighting |
Finish |
- |
white |
Style |
(blank) |
Open Office, Retail |
|
Height |
- |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
Length |
- |
not applicable |
Size |
- |
Controls |
Width |
- |
9.4 |
|
Description |
6" LED SURFACE TRIM CCT SELECT J-BOX MOUNT ONLY |
*DELISTED* 6" LED SURFACE TRIM 30K JBOX MOUNT ONLY |
extra long description |
CLS SLDSL6069S1EMWR 6" SLD, 600LM, |
ETNCL SLD606930WHJB 6" SURF LED DWN |
Long Description |
6" Surface LED Downlight,600 lumens,90CRI Field selecctable,120V,phase cut 5% dimming driver,Matte White Finish,recyclable 4-color unit carton |
"00080083706037|0080083|080083706037|08008370603|70603|SLD606930WHJB|6"" SURF LED DWNLT,IC,600,930, J BOX ONLY|Cooper Lighting SLD606930WHJB|CooperLighting SLD606930WHJB|Eaton / Cooper Lighting SLD606930WHJB|Eaton Cooper Lighting SLD606930WHJB|Eeton Cooper Lighting SLD606930WHJB|HALO - COOPER LIGHTING SLD606930WHJB|Halo SLD606930WHJB" |
Product Type |
6" SLD, 600LM, 5CCT, 120V |
6" Surf Led DWNLT, Ic, 600, 930, J Box Only |
Special Features |
Ceiling mounting in compatible junction boxes, Lumens up to 1200 |
Cooper Halo |
|
average life |
- |
Education,Government,Hospitality,Offices & Banks,Residential,Retail |
Fixture Type |
- |
Open Office, Retail |
Knockouts |
- |
Zinc alloy |
sensing range |
- |
Cooper Halo |
Sensor Type |
- |
8.1 IN Length 7.4 IN Width 1.7 IN Height |
Socket Type |
N/A |
- |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
SLDSL6069S1EMWR |
SLD606930WHJB |
sub brand |
- |
Open Office, Retail |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
SDSL Downlight |
SLD6 LED |
|
aperture size |
- |
ECCN: EAR99NLR |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Open Office, Retail |
environmental conditions |
- |
Open Office, Retail |
Mounting |
Surface Mount |
Flushmount |
standard |
UL Certified - Damp Location;NEC;NFPA;EMI/RFI per FCC 47CFR Part 15 Class B;AIR-TITE (TM) Certified ASTM E283;IECC Compliant;Energy Star Certified;RoHS Compliant;TM21 standards;LM79/LM80 Compliant;Title 24 Compliant |
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24;California Title 20 |
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
Call nearest store for Item Price
|