Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2132W |
SP8W |
Manufacturer Number |
2132W-BOX |
SP8W |
Category |
Wiring Devices -
Consumer PKGD Wiring Devices
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751721 |
00785007680379 |
Weight per package |
0.038 (lbs/each) |
0.0623 (lbs/each) |
Description |
2132W Wallplate 1G Duplex Recp THRMST STD WH
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 LB
|
SP8W Plate Plastic 1G Duplex W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05309 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.70 (Each) |
$0.66 (Each) |
Carton/Reel |
$0.70 (1 Each) |
$0.66 (1 Each) |
Standard Packaging/Reel |
$140.80 (200 Each) |
$165.85 (250 Each) |
|
gang |
- |
1 |
insulation |
- |
None |
Material |
Thermoset |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
- |
5" |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 1G DUPLEX RECP THRMST STD WH |
PLATE PLASTIC 1G DUPLEX W/OUT LINE W |
extra long description |
EWD 2132W Wallplate 1G Duplex Recp |
P&S SP8W PLATE PLASTIC 1G DUPLEX W/ |
Features |
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture |
Long Description |
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 lb |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05309 lb |
Product Type |
Wallplate 1G Duplex Recp THRMST STD WH |
Plate Plastic 1G Duplex W/Out Line W |
Short Description |
1 Gang, Wall Mount, Residential Wallplate, White |
1 Gang, Switch, Wall Plate, White |
Special Features |
Standard Size |
Standard size plastic smooth wall plate |
|
dimensions |
0.0800 IN X 2.7500 IN X 4.5000 IN |
5 in |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
25 CT;200 PK |
1 CT;25 PK |
Standards Met |
UL Listed;RoHS Compliant;NAFTA Compliant |
UL 514;CSA Certified;RoHS Compliant |
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
2132W |
SP8-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Wall Plate |
|
Weight |
0.05 lb |
0.05309 lb |
|
Application |
Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |
UL 514 |