Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton Wiring Devices |
Catalog Number |
SS1 |
93071B0X |
Manufacturer Number |
SS1 |
93071-BOX1 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00785007129007 |
326644364064 |
Weight per package |
0.1394 (lbs/each) |
0.12 (lbs/each) |
Description |
SS1 Smooth 302SS 1G Toggle
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, Stainless Steel, Silver, Brushed, 0.12363 LB
|
93071B0X Wallplate 1G Toggle STD SS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.64 (Each) |
$2.36 (Each) |
Carton/Reel |
$52.73 (20 Each) |
$2.36 (1 Each) |
Standard Packaging/Reel |
$527.30 (200 Each) |
$2.36 (1 Each) |
|
insulation |
Bare |
- |
Material |
Stainless Steel |
- |
Number of Gangs |
1 |
- |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
- |
Thickness |
0.032 in |
- |
|
Description |
SMOOTH 302SS 1G TOGGLE |
WALLPLATE 1G TOGGLE STD SS |
extra long description |
P&S SS1 SMOOTH 302SS 1G TOGGLE |
- |
Features |
Smooth Metal Wall Plate 1gang Toggle 302/304 Stainless Steel |
- |
Long Description |
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, Stainless Steel, Silver, Brushed, 0.12363 lb |
- |
Product Type |
Smooth 302SS 1G Toggle |
- |
Short Description |
1 Gang, Switch, Wall Plate, Stainless Steel |
- |
Special Features |
This Alloy Contains 18% Chromium and 8% Nickel for Superior Resistance to Corrosion |
- |
|
|
dimensions |
7.8 in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;CSA Certified;RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
SS1 |
93071-BOX1 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
- |
|
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
- |
Mounting |
WALL |
- |
standard |
UL 514 |