Nacogdoches |
0 |
140 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
93152B0X |
SS23 |
Manufacturer Number |
93152B0X |
SS23 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664437205 |
00785007129243 |
Weight per package |
0.2 (lbs/each) |
0.2328 (lbs/each) |
Description |
93152B0X Wallplate 2G Blank Box Mount STD SS
Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, 0.032 In Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed
|
SS23 2G Blank Stainless Box MT
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.21438 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.78 (Each) |
$5.49 (Each) |
Carton/Reel |
$57.80 (10 Each) |
$109.83 (20 Each) |
Standard Packaging/Reel |
$578.00 (100 Each) |
$1,098.30 (200 Each) |
|
insulation |
- |
Bare |
Material |
302/304 Stainless Steel |
302/304 Stainless Steel |
Number of Gangs |
2 |
2 |
|
Color |
- |
Silver |
Finish |
Satin Brushed |
Brushed |
|
Size |
- |
7.8 in |
Thickness |
0.032 in |
0.032 in |
|
Description |
WALLPLATE 2G BLANK BOX MOUNT STD SS |
2G BLANK STAINLESS BOX MT |
extra long description |
EWD 93152-BOX Wallplate 2G Blank Bo |
P&S SS23 2G BLANK STAINLESS BOX MT |
Features |
Standard Size Wallplates - Stainless Steel Blank-Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided. |
Smooth Metal Wall Plate 2gang Blank Box Mounted 302/304 Stainless Steel |
Long Description |
Wall Plate, 2 Gang, 4.56 (W) x 4.50 (H) in, 0.032 in Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed |
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.21438 lb |
Product Type |
Wallplate 2G Blank Box Mount STD SS |
2G Blank Stainless Box MT |
Short Description |
2 Gang, Screw Mount, Wallplate, Blank |
2 Gang, Wall Mount, Wall Plate, Silver, Toggle |
Special Features |
Opening Configuration 1.31 in Width X 0.76 in Height |
Custom Punched With Over 300 Opening Style |
|
dimensions |
4.56 (W) x 4.50 (H) in |
4.56 (W) x 4.5 (H) in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 CT;100 PK |
1 ct |
Standards Met |
RoHS Compliant;NAFTA Compliant |
UL 514;RoHS Compliant;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
93152-BOX |
SS23 |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Blank wallplate |
Wall Plate |
|
|
Application |
Industrial |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Mounting |
- |
WALL |
standard |
UL Listed,CSA Certified,NAFTA,RoHS Compliant |
UL 514 |