Item Comparison: ST4, 154DC

Item

ST4 - 1-1/4" Myers Hub - Eaton

ST4
1-1/4" Myers Hub

$22.8362 Each

$228.36 (10 Each)

QTY:
Each
Add
154DC - 1-1/4" Watertight Hub - Bridgeport

154DC
1-1/4" Watertight Hub

$22.3933 Each

$559.83 (25 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 884 3
Vendor Eaton Bridgeport
Catalog Number ST4 154DC
Manufacturer Number ST 4 154-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100061 00781747091543
Weight per package 0.51 (lbs/each) 0.52 (lbs/each)
Description ST4 1-1/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
154DC 1-1/4" Watertight Hub
Threaded Hub, Zinc Die Cast, Size 1 1/4 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.84 (Each) $22.39 (Each)
Carton/Reel $228.36 (10 Each) $111.97 (5 Each)
Standard Packaging/Reel $228.36 (10 Each) $559.83 (25 Each)
connection Threaded -
Material Zinc Zinc Die Cast
Shape Straight -
Finish NICKEL CHROME PLATED Ball burnish
Hub Size 1-1/4 in -
Size 1-1/4 in 1-1/4
Description 1-1/4" MYERS HUB 1-1/4" WATERTIGHT HUB
extra long description MYERS ST 4 CH MYERS 1 1/4 ZINC COND BPT 154-DC 1 1/4" THREADED HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 in Hub Size, 0.51 lb/EA Threaded Hub, Zinc Die Cast, Size 1 1/4 Inch
Product Type CH Myers 1 1/4 Zinc Conduit Hub 1 1/4" Threaded Hub
Short Description 2" Hub, Natural, Zinc -
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw UL Type 4 Water Tight
Cable Entry - Through Rigid conduit into throat of fitting
Color/Finish Natural -
Connection Type Threaded -
dimensions 2.3700 IN X 1.7100 IN X 2.3700 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit -
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 10 PK -
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number ST 4 154-DC
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Threaded Hubs
Trade Size - 1.25
Weight 0.51 lb/EA -
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 - Watertight. Suitable for Aluminum and Steel Rigid Conduit
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat