Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PJSE1W |
STE1W |
Manufacturer Number |
PJSE1W |
STE1W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007147049 |
00032664578465 |
Weight per package |
0.04 (lbs/each) |
0.056 (lbs/each) |
Description |
PJSE1W Toggle Switch Openings, End Sections, WH
Sectional Wall Plate Semi-Jumbo Toggle End Section White
|
STE1W Wallplate Sectional Toggle Poly Mid End WH
Eaton Sectional Wallplate, End Piece, White, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.17 (Each) |
$3.85 (Each) |
Carton/Reel |
$5.17 (1 Each) |
$3.85 (1 Each) |
Standard Packaging/Reel |
$51.70 (10 Each) |
$96.25 (25 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
1 |
- |
|
Size |
5.0 in |
- |
Thickness |
1 |
- |
|
Description |
TOGGLE SWITCH OPENINGS, END SECTIONS, WH |
WALLPLATE SECTIONAL TOGGLE POLY MID END WH |
extra long description |
P&S PJSE1W SEC WP JR JUM TOG END PA |
EWD STE1W Wlplt Sectional Toggle Po |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Sectional Wall Plate Semi-Jumbo Toggle End Section White |
Eaton Sectional wallplate, End piece, White, Toggle Cutout, Polycarbonate, Single- gang, Mid-size |
Product Type |
Sec WP JR Jum Tog End Panel W |
WLPLT Sectional Toggle Poly Mid End WH |
Special Features |
Juinor jumbo sectional plates |
Sectional |
|
dimensions |
- |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
- |
Yes |
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJSE1W |
STE1W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Sectional wall plates |
Sectional wallplate |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |