Item Comparison: T1, T1

Item

T1 - 1" PVC Type T Condulet - PVC & Accessories

T1
1" PVC Type T Condulet

$7.7642 Each

$77.64 (10 Each)

QTY:
Each
Add
T1 - Test - Phillip Hale (Test)

T1
Test

$0.20 Each

$0.20 (1 Each)

QTY:
Each
Add
Nacogdoches 51 3
All Stores 1,293 3
Vendor PVC & Accessories Phillip Hale (Test)
Catalog Number T1 T1
Manufacturer Number 5133565 N/A
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Unassigned
Classification PVC Condulets N/A
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00088700567856 99999910016
Weight per package 0.4 (lbs/each) 0
Description T1 1" PVC Type T Condulet
1 In. Conduit Body Type T
T1 Test
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.76 (Each) $0.20 (Each)
Carton/Reel $77.64 (10 Each) $0.20 (1 Each)
Standard Packaging/Reel $77.64 (10 Each) $0.20 (1 Each)
Material PVC -
Color Gray -
Length 6.563 in. -
Width 1.75 in. -
Description - TEST
extra long description CTX 5133565 1 UL ACCESS FTG T -
Features CANTEX 5133565 is a 1 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction -
Long Description 1 in. Conduit Body Type T -
Product Type 1 Ul Access FTG T -
Brand PVC & Accessories -
Manufacturers Part Number 5133565 -
Category Description PVC CONDULETS Fuses & Fuse Accessories
Trade Size 1 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat