Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
T104R |
1104B0 |
Manufacturer Number |
T104R |
1104B-O |
Category |
Timer Controls -
Mechanical Time Switches
|
Timer Controls -
Time Switch Accessories
|
Classification |
Time Clocks
|
Time Switch Accessories
|
UNSPSC |
N/A
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00078275000124 |
00786261100757 |
Weight per package |
3.6 (lbs/each) |
3.9 (lbs/each) |
Description |
T104R DPST 208-277V Mech
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
|
1104B0 277V Time Switch Case
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 3.9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$172.78 (Each) |
$248.26 (Each) |
Carton/Reel |
$172.78 (1 Each) |
$248.26 (1 Each) |
Standard Packaging/Reel |
$1,036.68 (6 Each) |
$248.26 (1 Each) |
|
amperage rating |
40 |
- |
connection |
Teeter Type |
- |
Current Rating |
- |
40 A |
Material |
- |
Metal |
Phase |
- |
Single Phase |
Poles |
2 |
1 |
Voltage Rating |
208 - 277 |
208 to 277 V ac |
Wattage |
3 |
- |
|
Enclosure Material |
- |
Metal |
|
Size |
5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM |
5-1/4 x 3-1/4 x 8-1/4 in |
|
Description |
DPST 208-277V MECH |
277V TIME SWITCH CASE |
extra long description |
INT-MAT T104R 24-Hour Mechanical Ti |
TORK 1104B-O 24 Hr Time Switch 40A |
Features |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience. |
24 Hour Time Switch 40A 208-277V DPST Indoor/Outdoor Metal Enclosure. |
Long Description |
24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval |
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 208 to 277 V ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 x 3-1/4 x 8-1/4 in Size, 3.9 lb |
Product Type |
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Ind |
Time Switch |
Short Description |
- |
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure |
Special Features |
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty |
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
|
action |
DPST |
DPST |
Base |
- |
Screw |
Contact Configuration |
2 NO |
DPST |
Contact Rating |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
208-277 VAC |
Enclosure Type |
- |
Indoor/Outdoor |
Maximum Operating Temperature |
- |
+74 °C;+165 °F |
Maximum Time Setting |
- |
24 h |
Minimum Operating Temperature |
- |
-40 °C;-40 °F |
Minimum Time Setting |
- |
75 (Min) Off;20 (Min) On |
motor power |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
- |
Number of Pins |
- |
12 Pair |
Standards Met |
- |
UL917 Listed;CSA |
Time Setting Mode |
- |
24 h |
Timing Range |
24 |
24 Hour |
|
|
Brand |
Intermatic Inc. |
Nsi Industries |
Manufacturers Part Number |
T104R |
1104B0 |
|
Category Description |
TIME CLOCKS |
- |
Type |
Electromechanical |
24 Hour Time Switch |
|
|
|
Application |
Commercial, Industrial, Residential, Outdoor, HVACR |
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan |
Enclosure |
NEMA 3R Steel |
NEMA 3 Metal Indoor/Outdoor |
environmental conditions |
- |
-40 to 165 F |
Frequency Rating |
60 |
60 Hz |
Mounting |
WALL MOUNT |
Screw Mount |
Operating Temperature |
-40 to +130 DEG F, -40 to +54 DEG C |
-40 to 165 F |
standard |
cCSAus Certified, HVACR |
UL-CSA |