Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
T17SA |
T17SA |
Manufacturer Number |
T17SA |
T17 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381600972 |
00782274626154 |
Weight per package |
0.53 (lbs/each) |
0.49 (lbs/each) |
Description |
T17SA 1/2" Alu FM7 T Condulet
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Hub Size, 5.63 In Length, 2.44 In Width, 1.75 In Height, 0.53 LB/Ea
|
T17SA 1/2" Alu T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.36 (Each) |
$35.51 (Each) |
Carton/Reel |
$121.80 (5 Each) |
$35.51 (1 Each) |
Standard Packaging/Reel |
$609.00 (25 Each) |
$177.55 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
|
Finish |
Epoxy Powder Coated |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
1-3/4 |
1-3/4 |
Hub Size |
1/2 in |
1/2 in |
Length |
5.63 |
5-5/8 |
Width |
2.44 |
2-7/16 |
|
Description |
1/2" ALU FM7 T CONDULET |
1/2" ALU T FM7 CONDUIT BODY |
extra long description |
APP T17SA 1/2 FM7 BODY TYPE T - ALU |
CRS-H T17 SA 1/2 T AL FORM 7 CNDT B |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
Conduit Outlet Body, Epoxy Powder Coated, 1/2 in Hub Size, 5.63 in Length, 2.44 in Width, 1.75 in Height, 0.53 lb/EA |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, T shape, 1/2" |
Product Type |
1/2 FM7 Body Type T - Alum |
1/2 T Al Form 7 CNDT Body THRD Rigid |
Short Description |
Conduit Outlet Body, 3/4 in, X Shape, Aluminum |
- |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
- |
|
body type |
Conduit |
- |
dimensions |
- |
5.6300 IN X 1.7500 IN X 2.4400 IN |
for use with |
Rigid/Imc Conduit |
- |
Form |
7 |
Form 7 |
package quantity |
25 PK;5 CT |
- |
Standards Met |
UL 514A/B;CSA C22.2;NEC Certified;CEC Certified;Federal Specification W-C-586B |
- |
|
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
T17SA |
T17 SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type T Conduit Outlet Body |
Conduit outlet body |
|
|
Application |
Hazardous Locations |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
- |
Condulet |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |