Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
T27SA |
T27SA |
Manufacturer Number |
T27 SA |
T27SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274626659 |
00781381600989 |
Weight per package |
0.66 (lbs/each) |
0.7 (lbs/each) |
Description |
T27SA 3/4" Alu T FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 6-1/4 In Length, 2 In Width, 2-5/8 In Height, 0.66 LB/Ea
|
T27SA 3/4" Alu FM7 T Condulet
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Hub Size, 6.25 In Length, 2.63 In Width, 2 In Height, 0.7 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.78 (Each) |
$30.81 (Each) |
Carton/Reel |
$41.78 (1 Each) |
$154.05 (5 Each) |
Standard Packaging/Reel |
$208.90 (5 Each) |
$770.25 (25 Each) |
|
connection |
- |
Tapered Female Threaded |
Number of Hubs |
1 |
- |
|
Finish |
Epoxy Powder Coated |
Epoxy Powder Coated |
|
Height |
2-5/8 in |
2 in |
Hub Size |
3/4 in |
3/4 in |
Length |
- |
6-1/4 |
Width |
2 in |
2.63 |
|
Description |
3/4" ALU T FM7 CONDUIT BODY |
3/4" ALU FM7 T CONDULET |
extra long description |
CRS-H T27 SA 3/4 T AL FORM 7 CNDT O |
APP T27SA 3/4 FM7 BODY TYPE T - ALU |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 6-1/4 in Length, 2 in Width, 2-5/8 in Height, 0.66 lb/EA |
Conduit Outlet Body, Epoxy Powder Coated, 3/4 in Hub Size, 6.25 in Length, 2.63 in Width, 2 in Height, 0.7 lb/EA |
Product Type |
3/4 T Al Form 7 CNDT Outlet Body |
3/4 FM7 Body Type T - Alum |
Short Description |
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum |
Conduit Outlet Body, 3/4 in, X Shape, Aluminum |
Special Features |
- |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
|
angle |
90 ° |
- |
body type |
T |
Conduit |
dimensions |
6.2500 IN X 2.0000 IN X 2.6300 IN |
- |
Enclosure Type |
Nema 3R |
- |
for use with |
Rigid Conduit Body |
Rigid/Imc Conduit |
Form |
- |
7 |
package quantity |
5 PK;1 CT |
25 PK;5 CT |
Standards Met |
UL 514B;CSA C22.2;Federal Specification WC-586D |
UL 514A/B;CSA C22.2;NEC Certified;CEC Certified;Federal Specification W-C-586B |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
T27 SA |
T27SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type T Conduit Outlet Body |
|
Weight |
0.66 lb/EA |
0.7 lb/EA |
|
Application |
Non-Hazardous Location |
Hazardous Locations |
standard |
- |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |