Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
TB37SA |
TB37SA |
Manufacturer Number |
TB37SA |
TB37 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381601078 |
00782274631110 |
Weight per package |
1.01 (lbs/each) |
0.9 (lbs/each) |
Description |
TB37SA 1" Alu TB Cond Body
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 In, Width: 2 In, Height: 3-1/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Numb
|
TB37SA 1" Alu TB FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 1 In Hub Size, 7.25 In Length, 2 In Width, 3.25 In Height, 0.9 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.82 (Each) |
$63.91 (Each) |
Carton/Reel |
$209.10 (5 Each) |
$63.91 (1 Each) |
Standard Packaging/Reel |
$836.40 (20 Each) |
$127.82 (2 Each) |
|
connection |
Tapered Female Threaded |
- |
Number of Hubs |
- |
1 |
|
Finish |
Epoxy Powder Coat |
Epoxy Powder Coated |
|
Height |
3-1/4 |
3-1/4 |
Hub Size |
1 |
1 in |
Length |
7-1/4 |
7.25 in |
Width |
2 |
2 in |
|
Description |
1" ALU TB COND BODY |
1" ALU TB FM7 CONDUIT BODY |
extra long description |
APP TB37SA 1 FM7 BODY TYPE TB-ALUM |
CRS-H TB37 SA 1 NPT AL TB FORM 7 CN |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type TB Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 7-1/4 IN, Width: 2 IN, Height: 3-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numb |
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 1 in Hub Size, 7.25 in Length, 2 in Width, 3.25 in Height, 0.9 lb/EA |
Product Type |
1 FM7 Body Type TB-Alum |
1 NPT Al TB Form 7 CNDT Body |
Short Description |
- |
Conduit Outlet Body, 1 in, TB Shape Form 7 Body, Aluminum |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
- |
|
angle |
- |
90 ° |
body type |
- |
TB |
dimensions |
- |
7.2500 IN X 2.0000 IN X 3.2500 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Rigid Conduit Body |
Form |
7 |
Form 7 |
package quantity |
- |
2 PK;1 CT |
Standards Met |
- |
UL 514B;CSA C22.2;Federal Specification WC-586D |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
TB37SA |
TB37 SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type TB Conduit Outlet Body |
Conduit outlet body |
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Non-Hazardous Location |
Enclosure |
- |
Condulet |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |