Item Comparison: TC5345A, TC345A

Item

TC5345A - Cable Tie MTG Base - Ty-Rap

TC5345A
Cable Tie MTG Base

$1.9328 Each

$966.40 (500 Each)

QTY:
Each
Add
TC345A - 4WAYADH MTG Base 1.13X1.13 Nat Nyl - Ty-Rap

TC345A
4WAYADH MTG Base 1.13X1.13 Nat Nyl

$1.0012 Each

$1,001.20 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5,700 40
Vendor Ty-Rap Ty-Rap
Catalog Number TC5345A TC345A
Manufacturer Number TC5345A TC345A
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121717 - Cable tie mounts 39121717 - Cable tie mounts
UPC/EAN/GTIN 00786210872247 00786210868042
Weight per package 0.005 (lbs/each) 0.001 (lbs/each)
Description TC5345A Cable Tie MTG Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 In Length, 1.125 In Width, +149 °F Operating Temperature
TC345A 4WAYADH MTG Base 1.13X1.13 Nat Nyl
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $1.93 (Each) $1.00 (Each)
Carton/Reel $193.28 (100 Each) $1.00 (1 Each)
Standard Packaging/Reel $966.40 (500 Each) $1,001.20 (1000 Each)
Material Nylon/Polyamide 6.6 Nylon/Polyamide 6.6
Color Ivory Natural
Style 4-Way -
Length 1.125 in;28.58 mm -
Width 28.58 mm;1.125 in -
Description CABLE TIE MTG BASE 4WAYADH MTG BASE 1.13X1.13 NAT NYL
extra long description ABB TC5345A 4WAY MTG BASE 1.13X1.13 ABB TC345A 4WAYADH MTG BASE 1.13X1
Features Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 5.7mm (0.22 Inches), Self-Adhesive Mounting Method, 100 Pack -
Long Description Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 in Length, 1.125 in Width, +149 °F Operating Temperature Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack
Product Type Cable Tie Mounting Base 4WAYADH MTG Base 1.13X1.13 Nat Nyl
Short Description Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 4 Way -
Special Features Eliminates errors in premounting the base with respect to its orientation to wire bundle direction Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Maximum Operating Temperature +65 °C;+149 °F -
package quantity 500 PK;100 CT -
Made in USA yes -
Brand Ty-Rap Ty-Rap
Manufacturers Part Number TC5345A TC345A
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MOUNTING BASE MOUNTING BASE
minimum qty 100 -
Mounting Self-Adhesive Self-Adhesive
Operating Temperature -32 to +150 F -32 to +150 F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat