Nacogdoches |
1,400 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
LH Dottie |
Catalog Number |
TC5342A |
DT100S |
Manufacturer Number |
TC5342A |
DT100S |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Fasteners
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210806921 |
00781002511007 |
Weight per package |
0.005 (lbs/each) |
0.0035 (lbs/each) |
Description |
TC5342A Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
|
DT100S 1'' X 1'' Natural Cable Tie Mounting Base
Mounting Bases, 0.2 X 0.99 In. Mount Size, Nylon Material, Natural, #6 Screw Holes, Adhesive Mounting, 0.06 In. Slot Height, 0.2 In. Slot Width, 0.99 In. Width, 0.2 In. Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.28 (Each) |
$0.00 (Each) |
Carton/Reel |
$128.25 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$641.25 (500 Each) |
$0.00 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon |
|
|
Height |
- |
0.2 |
Width |
- |
0.99 |
|
Description |
CABLE TIE MOUNTING BASE |
1'' X 1'' NATURAL CABLE TIE MOUNTING BASE |
extra long description |
ABB TC5342A 2WAY MTG BASE 1.13X1.13 |
DOTTIE DT100S 1 X 1 " Adhesive Moun |
Long Description |
Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack |
Mounting Bases, 0.2 x 0.99 in. mount size, Nylon material, Natural, #6 screw holes, Adhesive mounting, 0.06 in. slot height, 0.2 in. slot width, 0.99 in. width, 0.2 in. height |
Product Type |
2WAY MTG Base 1.13X1.13IN Nyl Adh |
1 X 1 " Adhesive Mounting Bases - Natural |
Special Features |
One-piece molding - no lost parts |
Features: Manufactured with Filtered Nylon 6/6, Angled Tail, One Piece Design, Transition Rails, And 3 Tooth Pawl, Rounded Edges, Finger Grips, Bulk Available |
|
Brand |
Ty-Rap |
LH DOTTIE |
Manufacturers Part Number |
TC5342A |
DT100S |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
FASTENERS |
Type |
MOUNTING BASE |
Mounting Bases |
|
Application |
- |
Industrial |
Mounting |
Self-Adhesive |
Adhesive Mount |
Operating Temperature |
-32 to +150 F |
- |
standard |
- |
AS-33671, UL Listed, UL Recognized, CSA, CE, SAE AS23190 |
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
Call nearest store for Item Price
|