Nacogdoches |
40,200 |
40,200 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TC5344A |
TC5344AE |
Manufacturer Number |
TC5344A |
TC5344A |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210804965 |
00786210804965 |
Weight per package |
0.0019 (lbs/each) |
0.002 (lbs/each) |
Description |
TC5344A Cable Tie Mounting Base
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 19MM (0.75 Inches), Width Of .19MM (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
|
TC5344AE Cable Tie Mounting Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 In Length, 0.75 In Width, +149 °F Operating Temperature, 0.002 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.80 (Each) |
$0.80 (Each) |
Carton/Reel |
$79.94 (100 Each) |
$79.94 (100 Each) |
Standard Packaging/Reel |
$399.70 (500 Each) |
$3,997.00 (5000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Natural |
Ivory |
Style |
- |
4-Way |
|
Length |
- |
0.75 in;19.05 mm |
Width |
- |
19.05 mm;0.75 in |
|
Description |
CABLE TIE MOUNTING BASE |
CABLE TIE MOUNTING BASE |
extra long description |
ABB TC5344A 4 WAY MINI BASE .75X.75 |
ABB TC5344A 4 WAY MINI BASE .75X.75 |
Long Description |
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 19mm (0.75 Inches), Width of .19mm (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack |
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 in Length, 0.75 in Width, +149 °F Operating Temperature, 0.002 lb |
Product Type |
4 Way Mini Base .75X.75 |
Cable Tie Mounting Base |
Short Description |
- |
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 0.75 in;19.05 mm, 4 Way |
Special Features |
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction |
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction |
|
Maximum Operating Temperature |
- |
+65 °C;+149 °F |
package quantity |
- |
5000 PK;100 CT |
|
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TC5344A |
TC5344A |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MOUNTING BASE |
MOUNTING BASE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Mounting |
Self-Adhesive |
Self-Adhesive |
Operating Temperature |
32 to 149 F , 0 to 65 C |
32 to 149 F , 0 to 65 C |