Item Comparison: TFFN16STBL500, TFFN16STBL2500

Item

TFFN16STBL500 - TFFN 16 STR Blue 500' - Copper

TFFN16STBL500
TFFN 16 STR Blue 500'

$0.09731 Foot

$194.62 (2000 Feet)

QTY:
Feet
Add
TFFN16STBL2500 - TFFN 16 STR Blue 2500' - Copper

TFFN16STBL2500
TFFN 16 STR Blue 2500'

$0.00 Foot

$0.00 (2500 Feet)

Call nearest store for Item Price
Nacogdoches 500 0
All Stores 234,000 0
Vendor Copper Copper
Catalog Number TFFN16STBL500 TFFN16STBL2500
Manufacturer Number 27035501 27035505
Category Copper Building Wire - TFFN-STR (Stranded) Copper Building Wire - TFFN-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886227301 00032886227325
Weight per package 0.011 (lbs/ft) 0.011 (lbs/ft)
Description TFFN16STBL500 TFFN 16 STR Blue 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
TFFN16STBL2500 TFFN 16 STR Blue 2500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Minimum Order QTY 500 2500 Units
Unit/Foot $0.10 (Foot) $0.00 (Foot)
Carton/Reel $48.66 (500 Feet) $0.00 (2500 Feet)
Standard Packaging/Reel $194.62 (2000 Feet) $0.00 (2500 Feet)
Conductor Size #16 AWG 16
Current Rating 8 A (TFFN);10 A (MTW) -
Number of Conductors 1 1
Voltage Rating 600 V 600
Color Blue Blue
Conductor Material Copper -
Insulation Material PVC;Nylon -
Jacket Material Nylon -
Length 500 2500
Overall Length 500 ft -
Additional Information Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant -
Description TFFN 16 STR BLUE 500' TFFN 16 STR BLUE 2500'
extra long description SWC 27035501 TFFN 16-26 Str Cu Be 5 SWC 27035505 TFFN 16-26 Str Cu Be 2
Long Description 600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II. 600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Product Type Copper Fixture Wire TFFN 16-26 STR Cu Be 2500SP
Short Description TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500 -
Insulation Thickness 15 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 26 -
outside diameter 99 mil -
Standards Met UL 66;RoHS Compliant;NEC Certified -
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 27035501 27035505
Category Description BUILDING WIRE BUILDING WIRE
Type TFFN TFFN
minimum qty 500 2500
Package Type Spool -
Weight 0.0107 lb/ft -
Application Building -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat