Item Comparison: THHN10S0LBK500, THHN10S0LBLA

Item

THHN10S0LBK500 - THHN 10 Sol Black 500' - Copper

THHN10S0LBK500
THHN 10 Sol Black 500'

$0.31005 Foot

$310.05 (1000 Feet)

QTY:
Feet
Add
THHN10S0LBLA - THHN 10 Sol Black 500' - N/A

THHN10S0LBLA
THHN 10 Sol Black 500'

$0.31005 Each

$0.31 (1 Each)

QTY:
Each
Add
Nacogdoches 2,500 2,500
All Stores 1,028,500 1,028,500
Vendor Copper N/A
Catalog Number THHN10S0LBK500 THHN10S0LBLA
Manufacturer Number 11595601 N/A
Category Copper Building Wire - THHN-T90-Sol (Solid) Unassigned
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886225000 N/A
Weight per package 0.037 (lbs/ft) 0
Description THHN10S0LBK500 THHN 10 Sol Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
THHN10S0LBLA THHN 10 Sol Black 500'
Minimum Order QTY 500 10 Units
Unit/Foot $0.31 (Foot) $0.31 (Each)
Carton/Reel $155.02 (500 Feet) $0.31 (1 Each)
Standard Packaging/Reel $310.05 (1000 Feet) $0.31 (1 Each)
Conductor Size #10 AWG -
Current Rating 30 A -
Number of Conductors 1 -
Voltage Rating 600 V -
Color Black (Insulation) -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 500 -
Overall Length 500 ft -
Additional Information Heat Resistant;Moisture Resistant -
Description THHN 10 SOL BLACK 500' THHN 10 SOL BLACK 500'
extra long description SWC 11595601 THHN 10 Sol Cu Bk 500S -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM. -
Product Type THHN Copper Building Wire -
Short Description THHN Copper Building Wire, #10 AWG, Solid, Yellow, 500 -
Insulation Thickness 20 mil -
Maximum Operating Temperature +90 °C -
media Yes -
outside diameter 150 mil -
Standards Met RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2 -
Made in USA yes -
Brand Southwire -
Manufacturers Part Number 11595601 -
Category Description BUILDING WIRE BUILDING WIRE
Type THHN -
minimum qty 500 -
Status - Inactive
Package Type Spool -
Weight 36 lb/mft -
Application Building;Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat