Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN2WHPCS |
THHN2WH1000 |
Manufacturer Number |
F2T0241200 |
20503901 |
Category |
Enhanced Commodity Codes -
Wire
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121614 - Building cable
|
UPC/EAN/GTIN |
00032886998805 |
00032886233104 |
Weight per package |
0.23 (lbs/ft) |
0.234 (lbs/ft) |
Description |
THHN2WHPCS THHN 2 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 2 Awg Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 378 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal S
|
THHN2WH1000 THHN 2 STR White 1000'
THHN 2 STR Cu We 500R
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$2.33 (Foot) |
$2.33 (Foot) |
Carton/Reel |
$2.33 (1 Feet) |
$2,326.69 (1000 Feet) |
Standard Packaging/Reel |
$2.33 (1 Feet) |
$2,326.69 (1000 Feet) |
|
Conductor Size |
2 AWG |
2 AWG |
Current Rating |
95 A (60°C);115 A (75°C);130 A (90°C) |
95 AMPERE (60 DEG C), 115 AMPERE (75 DEG C), 130 AMPERE (90 DEG C) |
Stranding |
- |
19 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
White |
- |
Conductor Material |
Copper |
Annealed Copper |
Insulation Color |
- |
White |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
- |
500 ft |
Outer Diameter |
- |
378 MIL |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
RoHS Compatible; Applicable Standard ASTM B3, ASTM B8, ASTM B787, Federal Specification A-A-59544, NFPA 70, NEMA WC-70 |
Commodity Description |
- |
COPPER BUILDING WIRE-THHN-T90-STR |
Description |
THHN 2 STR WHITE PCS |
THHN 2 STR WHITE 1000' |
extra long description |
SWC F2T0241200 3340/3374 2/0-259 St |
THHN, AWM, MTW TYPE; 500 FOOT; 378 MIL OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83/758/1063/1581, UL (CANADA AND US), CSA C22.2 APPROVAL; 600 VOLT VOLTAGE RATING; 95 AMP (60 DEG C), 115 AMP (75 DEG C), 130 AMP (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 234 POUND PER 1000 FOOT WEIGHT; PVC INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; NYLON JACKET MATERIAL; SPOOL PACKAGE TYPE; 19 STRANDS STRANDING; WHITE INSULATION COLOR; SIMPULL THHN[R] BRAND; ROHS/REACH COMPLIANT; INSULATION THICK |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
- |
Long Description |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 2 AWG Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 378 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal S |
THHN 2 STR CU WE 500R |
Product Type |
THHN Building Wire |
Cable |
Short Description |
THHN Building Wire, 600 V, White, Nylon Jacket, 19 Strands, 2 AWG |
- |
|
Insulation Thickness |
40 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
19 |
- |
outside diameter |
378 mil |
- |
Standards Met |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed |
- |
|
|
Brand |
SOUTHWIRE COMPANY |
SOUTHWIRE COMPANY, LLC |
Manufacturers Part Number |
THHN2WHPCS |
20503901 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
- |
THHN, THWN-2, MTW |
|
|
Package Type |
Reel;Spool |
Reel |
Weight |
234 lb/1000 ft |
- |
|
Application |
Commercial;Industrial |
- |
Approval |
- |
UL 83/758/1063/1581, UL (Canada and US), CSA C22.2 |
Temperature Rating |
- |
90 DEG C |