Item Comparison: THHN30YL5000, THHN30YLPCS

Item

THHN30YL5000 - THHN 3/0 STR Yellow 5000' - Copper

THHN30YL5000
THHN 3/0 STR Yellow 5000'

$4.50995 Foot

$22,549.75 (5000 Feet)

QTY:
Feet
Add
THHN30YLPCS - THHN 3/0 STR Yellow PCS - Copper

THHN30YLPCS
THHN 3/0 STR Yellow PCS

$4.50995 Foot

$4.51 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 25,000 55,708
Vendor Copper Copper
Catalog Number THHN30YL5000 THHN30YLPCS
Manufacturer Number 55612405 THHN30YLPCS
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886901676 03288699861
Weight per package 0.574 (lbs/ft) 0.574 (lbs/ft)
Description THHN30YL5000 THHN 3/0 STR Yellow 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN30YLPCS THHN 3/0 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 3/0 Awg Conductor Size, 165 A (60°C);200 A (75°C);225 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 568 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75
Minimum Order QTY 5,000 10 Units
Unit/Foot $4.51 (Foot) $4.51 (Foot)
Carton/Reel $22,549.75 (5000 Feet) $4.51 (1 Feet)
Standard Packaging/Reel $22,549.75 (5000 Feet) $4.51 (1 Feet)
Conductor Size 3/0 3/0 AWG
Current Rating - 165 A (60°C);200 A (75°C);225 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 600 V
Color - Yellow
Conductor Material - Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 5000 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 3/0 STR YELLOW 5000' THHN 3/0 STR YELLOW PCS
extra long description SWC 55612405 THHN 3/0 Str Cu SIM Yw -
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 3/0 AWG Conductor Size, 165 A (60°C);200 A (75°C);225 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 568 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75
Product Type THHN 3/0 STR Cu Sim Yw 5KR THHN Building Wire
Short Description - THHN Building Wire, 600 V, Yellow, Nylon Jacket, 19 Strands, 3/0 AWG
Special Features No Lube -
Insulation Thickness - 50 mil
Maximum Operating Temperature - +90 °C
media Yes -
Number of Strands - 19
outside diameter - 568 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Made in USA - yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 55612405 THHN30YLPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 5000 -
Package Type - Reel;Spool
Weight - 575 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat