Nacogdoches |
1,000 |
1,000 |
All Stores |
|
|
|
Vendor |
Copper |
N/A |
Catalog Number |
THHN40BK1000 |
THHN40STRBLA |
Manufacturer Number |
20508801 |
N/A |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Enhanced Commodity Codes -
Wire
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886234163 |
N/A |
Weight per package |
0.717 (lbs/ft) |
0 |
Description |
THHN40BK1000 THHN 4/0 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
THHN40STRBLA THHN 4/0 STR Black 1000'
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$5.82 (Foot) |
$5.82 (Each) |
Carton/Reel |
$5,820.89 (1000 Feet) |
$5.82 (1 Each) |
Standard Packaging/Reel |
$5,820.89 (1000 Feet) |
$5.82 (1 Each) |
|
Conductor Size |
4/0 AWG |
- |
Current Rating |
195 A (60°C);230 A (75°C);260 A (90°C) |
- |
Number of Conductors |
1 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black |
- |
Conductor Material |
Annealed Copper |
- |
Insulation Material |
PVC |
- |
Jacket Material |
Nylon |
- |
|
Length |
1000 |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
- |
Description |
THHN 4/0 STR BLACK 1000' |
THHN 4/0 STR BLACK 1000' |
extra long description |
SWC 20508801 THHN 4/0 Str Cu SIM Bk |
- |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
- |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
- |
Product Type |
THHN Building Wire |
- |
Short Description |
THHN Building Wire, 4/0 AWG, Stranded, Annealed Copper, Green, 1000 |
- |
Special Features |
No Lube |
- |
|
Insulation Thickness |
50 mil |
- |
Maximum Operating Temperature |
90 °C |
- |
media |
Yes |
- |
Number of Strands |
19 |
- |
outside diameter |
624 mil |
- |
Standards Met |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated |
- |
Tip Size |
1000 ft. Spool |
- |
|
|
Brand |
Southwire |
- |
Manufacturers Part Number |
20508801 |
- |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN-2 |
- |
|
minimum qty |
1000 |
- |
Status |
- |
Inactive |
|
Package Type |
Reel |
- |
Weight |
718 lb/mft |
- |
|
Application |
Commercial;Industrial |