Item Comparison: THHN40BLPCS, THHN40BL1000

Item

THHN40BLPCS - THHN 4/0 STR Blue PCS - Copper

THHN40BLPCS
THHN 4/0 STR Blue PCS

$5.62978 Foot

$5.63 (1 Feet)

QTY:
Feet
Add
THHN40BL1000 - THHN 4/0 STR Blue 1000' - Copper

THHN40BL1000
THHN 4/0 STR Blue 1000'

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 45,560 0
Vendor Copper Copper
Catalog Number THHN40BLPCS THHN40BL1000
Manufacturer Number THHN40BLPCS N/A
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC - -
UPC/EAN/GTIN 03288699837 N/A
Weight per package 0.717 (lbs/ft) 0.717 (lbs/ft)
Description THHN40BLPCS THHN 4/0 STR Blue PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;F
THHN40BL1000 THHN 4/0 STR Blue 1000'
Minimum Order QTY 10 Units 1000 Units
Unit/Foot $5.63 (Foot) $0.00 (Each)
Carton/Reel $5.63 (1 Feet) $0.00 (1 Each)
Standard Packaging/Reel $5.63 (1 Feet) $0.00 (1 Each)
Conductor Size 4/0 AWG -
Current Rating 195 A (60°C);230 A (75°C);260 A (90°C) -
Voltage Rating 600 V -
Color Blue -
Conductor Material Copper -
Insulation Material PVC -
Jacket Material Nylon -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 4/0 STR BLUE PCS THHN 4/0 STR BLUE 1000'
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 4/0 AWG Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 624 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;F -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 600 V, Blue, Nylon Jacket, 19 Strands, 4/0 AWG -
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 19 -
outside diameter 624 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN40BLPCS -
Category Description BUILDING WIRE BUILDING WIRE
minimum qty - 1000
Package Type Reel;Spool -
Weight 718 lb/1000 ft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat