Item Comparison: THHN40BLPCS, THHN40BL5000

Item

THHN40BLPCS - THHN 4/0 STR Blue PCS - Copper

THHN40BLPCS
THHN 4/0 STR Blue PCS

$5.62978 Foot

$5.63 (1 Feet)

QTY:
Feet
Add
THHN40BL5000 - THHN 4/0 STR Blue 5000' - Copper

THHN40BL5000
THHN 4/0 STR Blue 5000'

$5.62978 Foot

$28,148.90 (5000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 45,560 15,000
Vendor Copper Copper
Catalog Number THHN40BLPCS THHN40BL5000
Manufacturer Number THHN40BLPCS 55613001
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 03288699837 00032886972508
Weight per package 0.717 (lbs/ft) 0.717 (lbs/ft)
Description THHN40BLPCS THHN 4/0 STR Blue PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;F
THHN40BL5000 THHN 4/0 STR Blue 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 5,000
Unit/Foot $5.63 (Foot) $5.63 (Foot)
Carton/Reel $5.63 (1 Feet) $28,148.90 (5000 Feet)
Standard Packaging/Reel $5.63 (1 Feet) $28,148.90 (5000 Feet)
Conductor Size 4/0 AWG -
Current Rating 195 A (60°C);230 A (75°C);260 A (90°C) -
Voltage Rating 600 V -
Color Blue -
Conductor Material Copper -
Insulation Material PVC -
Jacket Material Nylon -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 4/0 STR BLUE PCS THHN 4/0 STR BLUE 5000'
extra long description - SWC 55613001 THHN 4/0 Str Cu SIM Be
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Blue Color, Copper Conductor Material, 4/0 AWG Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 624 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;F 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 4/0 STR Cu Sim Be 5KR
Short Description THHN Building Wire, 600 V, Blue, Nylon Jacket, 19 Strands, 4/0 AWG -
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 19 -
outside diameter 624 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN40BLPCS 55613001
Category Description BUILDING WIRE BUILDING WIRE
minimum qty - 5000
Package Type Reel;Spool -
Weight 718 lb/1000 ft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat