Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN750BKPCS |
THHN750BK500 |
Manufacturer Number |
THHN750BKPCS |
32099401 |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
03288663451 |
00032886234507 |
Weight per package |
2.464 (lbs/ft) |
2.464 (lbs/ft) |
Description |
THHN750BKPCS THHN 750 STR Black PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 750 Kcmil Conductor Size, 400 A (60°C);475 A (75°C);535 A (90°C) Current Rating, PVC Insulation Material, 70 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1126 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fed
|
THHN750BK500 THHN 750 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
|
Minimum Order QTY |
10 Units |
500 |
Unit/Foot |
$27.73 (Foot) |
$27.73 (Foot) |
Carton/Reel |
$27.73 (1 Feet) |
$13,867.30 (500 Feet) |
Standard Packaging/Reel |
$27.73 (1 Feet) |
$13,867.30 (500 Feet) |
|
Conductor Size |
750 kcmil |
750 |
Current Rating |
400 A (60°C);475 A (75°C);535 A (90°C) |
- |
Number of Conductors |
- |
1 |
Voltage Rating |
600 V |
600 |
|
Color |
Black |
- |
Conductor Material |
Copper |
- |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
- |
Description |
THHN 750 STR BLACK PCS |
THHN 750 STR BLACK 500' |
extra long description |
- |
SWC 32099401 THHN 750 Str Cu SIM Bk |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
- |
Long Description |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 750 kcmil Conductor Size, 400 A (60°C);475 A (75°C);535 A (90°C) Current Rating, PVC Insulation Material, 70 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 1126 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fed |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
Product Type |
THHN Building Wire |
THHN 750 STR Cu Sim BK 500R |
Short Description |
THHN Building Wire, 600 V, Black, Nylon Jacket, 61 Strands, 750 kcmil |
- |
Special Features |
- |
No Lube |
|
Insulation Thickness |
70 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
- |
Yes |
Number of Strands |
61 |
- |
outside diameter |
1126 mil |
- |
Standards Met |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated |
- |
Tip Size |
By-the-foot |
500 ft. Spool |
|
|
Brand |
Copper |
Southwire |
Manufacturers Part Number |
THHN750BKPCS |
32099401 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
- |
THHN-2 |
|
Package Type |
Reel;Spool |
- |
Weight |
2464 lb/1000 ft |
- |
|
Application |
Commercial;Industrial |
Commerical |