Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TM826USBI |
TR7755VB0X |
Manufacturer Number |
TM826USBI |
TR7755V-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007127638 |
00032664741524 |
Weight per package |
0.305 (lbs/each) |
0.42 (lbs/each) |
Description |
TM826USBI 3.1 Usb + Duplex 15A Iv
Usb + Duplex Outlet, Ivory, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
|
TR7755VB0X Usb 3.1A Duplex Recp 15A 125V Iv
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Ivory, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.70 (Each) |
$50.47 (Each) |
Carton/Reel |
$40.70 (1 Each) |
$50.47 (1 Each) |
Standard Packaging/Reel |
$2,035.00 (50 Each) |
$504.70 (10 Each) |
|
Current Rating |
15 A |
- |
Material |
Nylon (Back Body);Polycarbonate (Face) |
- |
Voltage Rating |
125 V |
- |
Wire Size |
#14 to #10 AWG |
- |
|
|
Height |
4.18 in |
- |
Length |
1.693 in |
- |
Width |
1.35 in |
- |
|
Description |
3.1 USB + DUPLEX 15A IV |
USB 3.1A DUPLEX RECP 15A 125V IV |
extra long description |
- |
EWD TR7755V-BOX USB 3.1A DUPLEX REC |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. |
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a |
Long Description |
USB + Duplex Outlet, Ivory, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb |
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic |
Product Type |
3.1 Usb + Duplex 15A Iv |
Usb 3.1A Duplex Recp 15A 125V Iv |
Short Description |
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, Ivory |
- |
Special Features |
- |
Standard grade deco |
|
dimensions |
- |
2.7500 IN X 2.0000 IN X 4.3600 IN |
Maximum Operating Temperature |
+60 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 ct |
- |
Standards Met |
ETL and cULus Listed;RoHS Compliant;NEC Standard |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
TM826USBI |
TR7755V-BOX |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
- |
Combination USB charger with duplex receptacle |
|
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
- |
cULus Listed |