Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TM870LA |
7501AB0X |
Manufacturer Number |
TM870LA |
7501A-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007245394 |
00032664627743 |
Weight per package |
0.1418 (lbs/each) |
0 |
Description |
TM870LA Radiant Switch 1P 15A 120/277V La
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
|
7501AB0X Switch Decorator SP 15A 120/277V Al
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$3.32 (Each) |
Carton/Reel |
$33.21 (10 Each) |
$33.20 (10 Each) |
Standard Packaging/Reel |
$332.09 (100 Each) |
$166.00 (50 Each) |
|
amperage rating |
- |
15A |
Current Rating |
15 A |
- |
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
Thermoplastic |
Poles |
- |
Single-pole |
Voltage Rating |
120 to 277 v |
120/277 V |
|
Color |
Light Almond |
- |
Contact Material |
Brass |
- |
|
Size |
4.2 in |
- |
Thickness |
1.5 in |
- |
|
Description |
RADIANT SWITCH 1P 15A 120/277V LA |
SWITCH DECORATOR SP 15A 120/277V AL |
extra long description |
P&S TM870LA RADIANT SWITCH 1P 15A 1 |
EWD 7501A-BOX Switch Decorator SP 1 |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use. |
Long Description |
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb |
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic |
Product Type |
Radiant Switch 1P 15A 120/277V La |
Switch Decorator SP 15A 120/277V Al |
Short Description |
15 A, 120 to 277 V, SP, Decorator Switch, Light Almond |
- |
Special Features |
Designer Style;Smooth Quiet Paddle Action |
Box |
|
actuator type |
Paddle |
- |
Connection Type |
Grounding |
- |
dimensions |
1.43 (L) x 1.27 (W) x 4.19 (H) in |
1.4400 IN X 0.9700 IN X 4.1900 IN |
media |
Yes |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111 |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TM870-LA |
7501AB0X |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Decorator Switch |
Standard grade decorator switch |
|
|
Application |
Residential;Multi-Dwelling;Commercial Office;Hospitals |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498, 20 |
cULus Listed,RoHS Compliant,NAFTA |