Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
TMRP5102 |
RTEP1AF20 |
Manufacturer Number |
TMRP5102 |
RTE-P1AF20 |
Category |
Relays & Accessories -
Timing Relays & Accessories
|
Relays & Accessories -
Timing Relays & Accessories
|
Classification |
Timers
|
Timers
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00786685215372 |
883630056392 |
Weight per package |
0.3 (lbs/each) |
0.2 (lbs/each) |
Description |
TMRP5102 3-Function Time Delay Relay SPDT 12A 12-240V
Timing Relay, 3 Timer Functions, 12 A, DPDT Contact Configuration, 8 Pins, 12 to 240 V Ac/DC, 0.1 Sec to 9990 H Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 In Overall Length, 1.88 In Overall Width, 1.88 In Overall Height, 0.3 LB
|
RTEP1AF20 Timer 8-Pin Plug-In DPDT 10a
Multi Function Timer, Pin Connection Type, DPDT Contact Configuration, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, +65 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 8 - Pins, Cycle 1(Power Start, Off First);Cycle 2 (Power Start, On First);Interval 1 (Power Start);On Delay 1 (Power Start) - Timer Functions, 40 MM Overall Height, 77.9 MM Overall Length, 36 MM Overall Width, Ce;Culus Listed, 0.1 S to 600 H Time Range, 120 V Ac;240 V Ac Voltage Rating, 87 G Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$398.62 (Each) |
$61.79 (Each) |
Carton/Reel |
$398.62 (1 Each) |
$61.79 (1 Each) |
Standard Packaging/Reel |
$398.62 (1 Each) |
$617.90 (10 Each) |
|
Current Rating |
12 A |
10 A |
Voltage Rating |
12 to 240 V ac/dc |
120 V ac;240 V ac |
|
Contact Material |
(90%) Silver;(10%) Nickel |
- |
|
Overall Length |
3.46 in |
77.9 mm |
|
Description |
3-FUNCTION TIME DELAY RELAY SPDT 12A 12-240V |
TIMER 8-PIN PLUG-IN DPDT 10A |
extra long description |
ETN TMRP5102 3-function TD rl, SPDT |
- |
Features |
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements. |
- |
Long Description |
Timing Relay, 3 Timer Functions, 12 A, DPDT Contact Configuration, 8 Pins, 12 to 240 V ac/dc, 0.1 sec to 9990 h Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 in Overall Length, 1.88 in Overall Width, 1.88 in Overall Height, 0.3 lb |
Multi Function Timer, Pin Connection Type, DPDT Contact Configuration, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, +65 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 8 - Pins, Cycle 1(Power Start, Off First);Cycle 2 (Power Start, On First);Interval 1 (Power Start);On Delay 1 (Power Start) - Timer Functions, 40 mm Overall Height, 77.9 mm Overall Length, 36 mm Overall Width, CE;cULus Listed, 0.1 s to 600 h Time Range, 120 V ac;240 V ac Voltage Rating, 87 g Weight |
Product Type |
Timing Relay |
Multi Function Timer |
Short Description |
Timing Relay, 12 A, DPDT, 3 Function |
Multi Function Timer, 10 A, 50/60 Hz |
|
Connection Type |
- |
Pin |
Contact Configuration |
DPDT |
DPDT |
Contact Rating |
12A |
- |
dimensions |
3.4600 IN X 1.8800 IN X 1.8800 IN |
- |
Maximum Operating Temperature |
- |
+65 °C |
Minimum Operating Temperature |
- |
-20 °C |
Number of Pins |
8 |
8 |
Number of Timer Functions |
3 |
Cycle 2 (Power Start, On First);Cycle 1(Power Start, Off First);Interval 1 (Power Start);On Delay 1 (Power Start) |
Overall Height |
1.88 in |
40 mm |
Overall Width |
1.88 in |
36 mm |
Standards Met |
UL Listed;RoHS Compliant;CE Marked |
cULus Listed;CE |
Time Delay |
0.1 sec to 9990 h |
- |
Time Range |
- |
0.1 s to 600 h |
|
|
Brand |
Eaton Corp |
IDEC CORPORATION |
Manufacturers Part Number |
TMRP5102 |
RTE-P1AF20 |
|
Category Description |
TIMERS |
TIMERS |
Type |
Timing relay |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
- |
Frequency Rating |
- |
50/60 Hz |
standard |
UL Listed,RoHS Compliant,CE Marked |