Item Comparison: TP18W, 2038W

Item

TP18W - Trademaster Plate 2G 1 Tog 1 Dup W - Legrand-Pass & Seymour

TP18W
Trademaster Plate 2G 1 Tog 1 Dup W

$1.3311 Each

$266.22 (200 Each)

QTY:
Each
Add
2038W - Wallplate 2G Toggle/Duplex THRMST Mid WH - Eaton

2038W
Wallplate 2G Toggle/Duplex THRMST Mid WH

$1.4504 Each

$0.00 (0 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 3,140 2
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP18W 2038W
Manufacturer Number TP18W 2038W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274899 00032664443404
Weight per package 0.0839 (lbs/each) 0.12 (lbs/each)
Description TP18W Trademaster Plate 2G 1 Tog 1 Dup W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08282 LB
2038W Wallplate 2G Toggle/Duplex THRMST Mid WH
Eaton Combination Wallplate, White, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.33 (Each) $1.45 (Each)
Carton/Reel $26.62 (20 Each) $36.26 (25 Each)
Standard Packaging/Reel $266.22 (200 Each) $0.00 (0 Each)
insulation Bare -
Material Thermoplastic -
Number of Gangs 2 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 2G 1 TOG 1 DUP W WALLPLATE 2G TOGGLE/DUPLEX THRMST MID WH
extra long description P&S TP18W TRADEMASTER PLATE 2G 1 T EWD 2038W-BOX Wallplate 2G Toggle/D
Features Trademaster Plate 2gang 1toggle 1duplex White Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.08282 lb Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Product Type Trademaster Plate 2G 1 Tog 1 Dup W Wallplate 2G Toggle/Duplex THRMST Mid WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, midi and jumbo
dimensions 4.7 in 0.0800 IN X 4.9400 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP18-W 2038W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Combination wallplate
Weight 0.08282 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat