Nacogdoches |
175 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP262W |
5152WB0X |
Manufacturer Number |
TP262W |
5152W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275537 |
00032664492853 |
Weight per package |
0.0766 (lbs/each) |
0.079 (lbs/each) |
Description |
TP262W Trademaster Plate 2G 2 Decor W
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.07514 LB
|
5152WB0X Wallplate 2G Decorator Nylon STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Nylon, Two- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.34 (Each) |
$1.86 (Each) |
Carton/Reel |
$26.84 (20 Each) |
$18.60 (10 Each) |
Standard Packaging/Reel |
$268.36 (200 Each) |
$93.00 (50 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 2G 2 DECOR W |
WALLPLATE 2G DECORATOR NYLON STD WH |
extra long description |
P&S TP262W TRADEMASTER PLATE 2G 2 D |
EWD 5152W-BOX Wallplate 2G Decorato |
Features |
Trademaster Decorator Plate, double gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.07514 lb |
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Nylon, Two- gang, Standard, ED Box |
Product Type |
Wall Plate |
Wallplate 2G Decorator Nylon STD WH |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoplastic, std and midi |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
0.0600 IN X 4.5600 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
TP262-W |
5152W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
|
Application |
Residential;Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |