Item Comparison: TP26I, 2051V

Item

TP26I - Trademaster WP 1G 1 Decor Ivory - Legrand-Pass & Seymour

TP26I
Trademaster WP 1G 1 Decor Ivory

$0.6833 Each

$136.66 (200 Each)

QTY:
Each
Add
2051V - Wallplate 1G Decorator Thermoset Mid Iv - Eaton

2051V
Wallplate 1G Decorator Thermoset Mid Iv

$0.7973 Each

$159.46 (200 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 6,462 4
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP26I 2051V
Manufacturer Number TP26I 2051V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275087 00032664752322
Weight per package 0.0502 (lbs/each) 0.05 (lbs/each)
Description TP26I Trademaster WP 1G 1 Decor Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.04801 LB
2051V Wallplate 1G Decorator Thermoset Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.68 (Each) $0.80 (Each)
Carton/Reel $13.67 (20 Each) $0.80 (1 Each)
Standard Packaging/Reel $136.66 (200 Each) $159.46 (200 Each)
insulation Bare -
Material Nylon -
Number of Gangs 1 -
Color Ivory -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 1G 1 DECOR IVORY WALLPLATE 1G DECORATOR THERMOSET MID IV
extra long description P&S TP26I TRADEMASTER WP 1G 1 DECOR EWD 2051V Wallplate 1G Decorator Th
Features Trademaster Decorator Wall Plate, single gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.04801 lb Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Single- gang, Mid-size
Product Type Wall Plate Wallplate 1G Decorator Thermoset Mid Iv
Short Description 1 Gang, Tele, Wall Plate, Ivory -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, midi and jumbo
dimensions 2.9375 (W) x 4.6875 (H) in 0.0800 IN X 3.1200 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass & Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP26-I 2051V
Category Description Residential plates Residential plates
Type Wall Plate Decorator / GFCI wallplate
Weight 0.04801 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat