Item Comparison: TP28W, 2158W

Item

TP28W - Trademaster Plate 3G 2 Tog 1 Dup W - Legrand-Pass & Seymour

TP28W
Trademaster Plate 3G 2 Tog 1 Dup W

$3.6355 Each

$545.32 (150 Each)

QTY:
Each
Add
2158W - Combination Wallplate, White, Togg - Eaton

2158W
Combination Wallplate, White, Togg

$2.14 Each

$385.20 (180 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 1,530 375
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP28W 2158W
Manufacturer Number TP28W 2158W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275186 00032664319709
Weight per package 0.1245 (lbs/each) 0.15 (lbs/each)
Description TP28W Trademaster Plate 3G 2 Tog 1 Dup W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12412 LB
2158W Combination Wallplate, White, Togg
Eaton Combination Wallplate, White, Toggle, Toggle, Duplex Receptacle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.64 (Each) $2.14 (Each)
Carton/Reel $54.53 (15 Each) $32.10 (15 Each)
Standard Packaging/Reel $545.32 (150 Each) $385.20 (180 Each)
insulation Bare -
Material Nylon -
Number of Gangs 3 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 3G 2 TOG 1 DUP W COMBINATION WALLPLATE, WHITE, TOGG
extra long description P&S TP28W TRADEMASTER PLATE 3G 2 TO EWD 2158W-BOX Wallplate 3G 2Tog/Dup
Features Trademaster Plate 3gang 2toggle 1duplex White Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12412 lb Eaton Combination wallplate, White, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard, ED Box
Product Type Trademaster Plate 3G 2 Tog 1 Dup W Wallplate 3G 2TOG/Dup Thermoset STD WH
Short Description 3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 4.7 in 0.0800 IN X 6.3700 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP28-W 2158W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Combination wallplate
Weight 0.12412 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat