Item Comparison: TP28W, SP28W

Item

TP28W - Trademaster Plate 3G 2 Tog 1 Dup W - Legrand-Pass & Seymour

TP28W
Trademaster Plate 3G 2 Tog 1 Dup W

$3.6355 Each

$545.32 (150 Each)

QTY:
Each
Add
SP28W - Plate PLST 3G 2TOG/Dup W/Out Line W - Legrand-Pass & Seymour

SP28W
Plate PLST 3G 2TOG/Dup W/Out Line W

$2.9986 Each

$449.79 (150 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 1,530 326
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP28W SP28W
Manufacturer Number TP28W SP28W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275186 00785007680225
Weight per package 0.1245 (lbs/each) 0.1363 (lbs/each)
Description TP28W Trademaster Plate 3G 2 Tog 1 Dup W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12412 LB
SP28W Plate PLST 3G 2TOG/Dup W/Out Line W
Plate Plastic 3GANG 2TOGGLE 1DUPLEX Without Line White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.64 (Each) $3.00 (Each)
Carton/Reel $54.53 (15 Each) $3.00 (1 Each)
Standard Packaging/Reel $545.32 (150 Each) $449.79 (150 Each)
insulation Bare Bare
Material Nylon -
Number of Gangs 3 3
Color White -
Size 4.7 in 5"
Thickness 0.070 in .13
Description TRADEMASTER PLATE 3G 2 TOG 1 DUP W PLATE PLST 3G 2TOG/DUP W/OUT LINE W
extra long description P&S TP28W TRADEMASTER PLATE 3G 2 TO P&S SP28W PLATE PLST 3G 2TOG/DUP W/
Features Trademaster Plate 3gang 2toggle 1duplex White -
Long Description Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12412 lb Plate Plastic 3gang 2toggle 1duplex Without Line White
Product Type Trademaster Plate 3G 2 Tog 1 Dup W Plate PLST 3G 2TOG/Dup W/Out Line W
Short Description 3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 4.7 in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 ct -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP28-W SP28W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.12412 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat