Item Comparison: TP302, 54151NL

Item

TP302 - 4" Octagon L Bracket W/Ro - Eaton

TP302
4" Octagon L Bracket W/Ro

$8.8017 Each

$440.08 (50 Each)

QTY:
Each
Add
54151NL - 4 Oct Box 1/2KO C-5 Clamp L BRKT - Steel City

54151NL
4 Oct Box 1/2KO C-5 Clamp L BRKT

$9.5644 Each

$478.22 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 271 40
Vendor Eaton Steel City
Catalog Number TP302 54151NL
Manufacturer Number TP302 54151 NL
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121316 - Ceiling box
UPC/EAN/GTIN 00786189103021 00785991171006
Weight per package 0.71 (lbs/each) 0.625 (lbs/each)
Description TP302 4" Octagon L Bracket W/Ro
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 4 In Diameter, 65 LB/100
54151NL 4 Oct Box 1/2KO C-5 Clamp L BRKT
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 62.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.80 (Each) $9.56 (Each)
Carton/Reel $440.08 (50 Each) $478.22 (50 Each)
Standard Packaging/Reel $440.08 (50 Each) $478.22 (50 Each)
Material - Steel
Shape Octagon Octagon
Color Ivory Silver
Finish - Pre-Galvanized
Depth 1-1/2 -
Diameter 4 in 4 in;101.6 mm
Height 1-1/2 in 1-1/2 in;38.1 mm
Length 4 in -
Size - 4 Inches Diameter x 1/2 Inch depth
Width 4 in -
Construction Drawn Drawn
Description 4" OCTAGON L BRACKET W/RO 4 OCT BOX 1/2KO C-5 CLAMP L BRKT
extra long description THEP TP302 4 OCT NMOUTLET BOX C BRK ABB 54151 NL 4IN OCT BX,STL,15.8CU,
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and L Bracket, For use with Non-Metallic Sheathed Cable
Long Description Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 4 in Diameter, 65 lb/100 Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 62.5 lb/100
Product Type 4 Oct Nmoutlet Box C BRKT 4IN Oct BX, STL, 15.8CU, 1/2-Ko, BRK
Short Description 4X1-1/2D STL Octagon Box W/CLMP, Ivory 4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears
Special Features Fixture Rated;Made of Steel Made of Steel. Drawn Construction
Cable Entry KO -
Cable Entry Type Knockout Knockout
dimensions 4.0000 IN X 4.0000 IN X 1.5000 IN -
for use with Non-Metallic Cable Non-Metallic Sheathed Cable
Knockout Size 1/2 in (Bottom);1/2 in (Side) 1/2 in
Knockouts (1) 1/2 in -
Mounting Type Bracket Mount Wall Mount;Ceiling Mount
Number of Knockouts 7 4
number of outlet - 1
Number of Outlets - 1
package quantity 50 PK 50 CT
Standards Met UL Listed 514A, 514B, 514C UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP302 54151-NL
sub brand - Steel City(R)
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Octagon outlet box Octogonal Boxes
Weight 65 lb/100 62.5 lb/100
Application Non Metallic Cable Non-Metallic Sheathed Cable
Capacity 15.5 cu.in 15.8 cu.in
Mounting C BRACKET -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat