Item Comparison: TP328, 54C6

Item

TP328 - 4" FLT Oct CVR W/1/2 Ko - Eaton

TP328
4" FLT Oct CVR W/1/2 Ko

$1.4564 Each

$72.82 (50 Each)

QTY:
Each
Add
54C6 - 4" FLT Oct CVR W/1/2 Ko - Steel City

54C6
4" FLT Oct CVR W/1/2 Ko

$1.6916 Each

$84.58 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 7,909 1,067
Vendor Eaton Steel City
Catalog Number TP328 54C6
Manufacturer Number TP328 54 C 6
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189103281 00785991142006
Weight per package 0.22 (lbs/each) 0.216 (lbs/each)
Description TP328 4" FLT Oct CVR W/1/2 Ko
Flat Box Cover, Steel, Octagon, 4 In Diameter, 0.22 LB/Ea
54C6 4" FLT Oct CVR W/1/2 Ko
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Diameter, Surface Mount, 0.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.46 (Each) $1.69 (Each)
Carton/Reel $72.82 (50 Each) $84.58 (50 Each)
Standard Packaging/Reel $72.82 (50 Each) $84.58 (50 Each)
Material Steel Steel
Shape Octagon Octagon
Color Natural Silver
Finish Natural Pre-Galvanized
Diameter 4 in 101.6 mm
Size 4" 4 Inches
Description 4" FLT OCT CVR W/1/2 KO 4" FLT OCT CVR W/1/2 KO
extra long description THEP TP328 4 OCT BOX CVR FLT 1/2 KO ABB 54 C 6 4 INOCT BX COVER,STL,FLA
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. Octagon Box Cover, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized Steel, Flat, For use with Octagon Boxes.
Long Description Flat Box Cover, Steel, Octagon, 4 in Diameter, 0.22 lb/EA Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Diameter, Surface Mount, 0.22 lb/EA
Product Type 4 Oct Box CVR FLT 1/2 Ko Oct Shape Octagon Box Cover
Short Description Flat Box Cover, Steel, Octagon Shape, w/1/2" KO 4" Octagon Box Cover, Steel, Pre-Galvanized, Silver, Blank
Special Features Weight 22 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 0.0600 IN -
for use with Air Plenum Square Boxes
Knockouts - 1
Mounting Type - Surface Mount
package quantity 50 CT 50 CT
Standards Met UL Listed;CSA Certified UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP328 54-C-6
sub brand - Steel City
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Octagon box cover Outlet Box Covers
Weight 0.22 lb/EA 0.22 lb/EA
Application Octagon Outlet Box Octagon Boxes
standard UL, CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat