Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP3W |
SP3W |
Manufacturer Number |
TP3W |
SP3W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274202 |
00785007680256 |
Weight per package |
0.1316 (lbs/each) |
0.1597 (lbs/each) |
Description |
TP3W Trademaster Plate 3G 3 Tog W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.0800 LB
|
SP3W Plate Plastic 3G 3TOG W/Out Line WH
Wall Plate, 3 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.1600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.89 (Each) |
$2.13 (Each) |
Carton/Reel |
$1.89 (1 Each) |
$2.13 (1 Each) |
Standard Packaging/Reel |
$283.32 (150 Each) |
$319.77 (150 Each) |
|
insulation |
Bare |
Bare |
Material |
Plastic |
Plastic |
Number of Gangs |
3 |
3 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.070 in |
|
Description |
TRADEMASTER PLATE 3G 3 TOG W |
PLATE PLASTIC 3G 3TOG W/OUT LINE WH |
extra long description |
P&S TP3W TRADEMASTER PLATE 3G 3 TOG |
P&S SP3W PLATE PLASTIC 3G 3TOG W/OU |
Features |
Trademaster Plate, with triple gang and triple toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Toggle Switch Wall Plate, Three Gang, White |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.0800 lb |
Wall Plate, 3 gang, 5 in, 0.070 in Thickness, Plastic, White, 0.1600 lb |
Product Type |
Trademaster Plate 3G 3 Tog W |
Plate Plastic 3G 3TOG W/Out Line WH |
Short Description |
3 Gang, Wall Mount, Wall Plate, White, Toggle, Trademaster |
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
4.7 in |
5 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
1 CT;15 PK |
Standards Met |
UL 514;CSA Certified |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP3-W |
SP3-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.0800 lb |
0.1600 lb |
|
Application |
Residential;Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |