Item Comparison: TP403PF, 521711234EP

Item

TP403PF - 4SQ 2-1/8D Box - Eaton

TP403PF
4SQ 2-1/8D Box

$5.6976 Each

$142.44 (25 Each)

QTY:
Each
Add
521711234EP - 4 SQ BX 30.3 1/2&3/4 Ko W/Ground Pigtail - Steel City

521711234EP
4 SQ BX 30.3 1/2&3/4 Ko W/Ground Pigtail

$9.5995 Each

$479.98 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,667 1,055
Vendor Eaton Steel City
Catalog Number TP403PF 521711234EP
Manufacturer Number TP403PF 521711234EP
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121308 - Outlet box 39121309 - Specialty electrical boxes
UPC/EAN/GTIN 00786189000283 00785991025873
Weight per package 0.94 (lbs/each) 0.875 (lbs/each)
Description TP403PF 4SQ 2-1/8D Box
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 30.3 Cubic Inch Capacity
521711234EP 4 SQ BX 30.3 1/2&3/4 Ko W/Ground Pigtail
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump and 10-1/2 Inch Solid #12 Awg Solid Ground Wire Pigtail, For Use With Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.70 (Each) $9.60 (Each)
Carton/Reel $5.70 (1 Each) $479.98 (50 Each)
Standard Packaging/Reel $142.44 (25 Each) $479.98 (50 Each)
Material - Steel
Color Colorless Gray
Depth 2-1/8 -
Height 4 -
Size - 4 Inches Height x 4 Inches Width x 2-1/8 Inches depth
Width 4 -
Construction Welded -
Description 4SQ 2-1/8D BOX 4 SQ BX 30.3 1/2&3/4 KO W/GROUND PIGTAIL
extra long description THEP TP403PF 4SQ BX 2 1/8 D GRD SCR ABB 521711234EP WELD 2 1/8 INDP BX
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 2-1/8", Steel, (8) 1/2",(4) 1/2", (1) 3/4" E, Includes ground screw with pigtail lead, 30.3 cubic inch capacity Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump and 10-1/2 Inch Solid #12 AWG Solid Ground Wire Pigtail, For use with Conduit
Product Type 4SQ BX 2 1/8 D GRD Screw Pig Lead Weld 2 1/8 Indp BX C/W GRND Pigtail
Special Features Includes ground screw with pigtail lead -
Cable Entry KO Knockouts
dimensions 4.0000 IN X 4.0000 IN X 2.1300 IN -
Knockouts (2) 1/2 in, (2) 1/2 in, (1) 3/4 in E -
number of outlet - 1
Brand EATON CROUSE-HINDS SERIES EFab
Manufacturers Part Number TP403PF 521711234EP
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square outlet box eFab
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with the conduits
standard UL, cUL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat