Nacogdoches |
0 |
103 |
All Stores |
|
|
|
Vendor |
Appozgcomm |
Eaton |
Catalog Number |
4SEK |
TP404 |
Manufacturer Number |
4SEK |
TP404 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00687855703173 |
00786189104042 |
Weight per package |
0.69 (lbs/each) |
0.72 (lbs/each) |
Description |
4SEK 4SQ WLDBX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 32.66 LB/100
|
TP404 4SQ WLDBX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.87 (Each) |
$2.35 (Each) |
Carton/Reel |
$293.41 (50 Each) |
$117.74 (50 Each) |
Standard Packaging/Reel |
$293.41 (50 Each) |
$117.74 (50 Each) |
|
Material |
- |
Steel |
Number of Gangs |
1 |
- |
Shape |
Square |
Square |
|
Color |
- |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Height |
1-1/2 in |
1-1/2 in |
Length |
4 in |
4 in |
Size |
4 X 4 X 1.5 |
- |
Width |
4 in |
4 in |
|
Construction |
- |
Welded |
Description |
4SQ WLDBX W/1/2&3/4 KO |
4SQ WLDBX W/1/2&3/4 KO |
extra long description |
EGS 4SEK 4 IN SQ OUTL BOX ECNTRC KO |
THEP TP404 4 SQ BOX 1 1/2 D FOR CON |
Features |
- |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Long Description |
Outlet Box, Pre-Galvanized, 21 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 32.66 lb/100 |
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 72 lb/100 |
Product Type |
Outlet Box |
4 SQ Box 1 1/2 D For Cond |
Short Description |
4" Square Outlet Box, 1 Gang, 1-1/2" D, 1/2" and 3/4" KO |
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO |
Special Features |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
4.0000 IN X 4.0000 IN X 1.5000 IN |
for use with |
Circuit Wiring |
Conduit |
Knockout Size |
1/2 in (Bottom);1/2 in (Side) |
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) |
Knockouts |
- |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
Mounting Type |
Screw Mount |
Screw Mount |
Number of Knockouts |
16 |
16 |
number of outlet |
16 |
- |
package quantity |
50 PK |
50 PK |
Standards Met |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
UL Listed 514A, 514B, 514C;cUL Classified |
|
Brand |
Appleton/Oz Gedney |
Cooper Crouse-Hinds |
Manufacturers Part Number |
4SEK |
TP404 |
sub brand |
EGS |
- |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square Box |
- |
|
Weight |
32.66 lb/100;72 kg/100 |
72 lb/100 |
|
Application |
Damp Locations;Wet Locations |
Conduit |
Capacity |
21 cu.in |
22 cu.in |
standard |
UL E18095 |
UL, cUL |