Nacogdoches |
0 |
13 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
5217134 |
TP432 |
Manufacturer Number |
52171 3/4 |
TP432 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00785991167108 |
00786189104325 |
Weight per package |
0.875 (lbs/each) |
0.92 (lbs/each) |
Description |
5217134 4SQ, 2-1/8D BX W/3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 87.5 LB/100
|
TP432 4SQ, 2-1/8D BX W/3/4 Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);3/4 In (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.16 (Each) |
$4.20 (Each) |
Carton/Reel |
$208.20 (50 Each) |
$105.08 (25 Each) |
Standard Packaging/Reel |
$208.20 (50 Each) |
$105.08 (25 Each) |
|
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Depth |
2-1/8 |
2-1/8 |
Height |
2-1/8 in;53.975 mm |
2-1/8 in |
Length |
4 in;101.6 mm |
4 in |
Width |
4 in;101.6 mm |
4 in |
|
Construction |
- |
Welded |
Description |
4SQ,2-1/8D BX W/3/4 KO |
4SQ,2-1/8D BX W/3/4 KO |
extra long description |
ABB 52171 3/4 4SQR BX,STL,3/4 KO,30 |
THEP TP432 4 SQ OUTLET BOX 2 1/8 DP |
Features |
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Long Description |
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 87.5 lb/100 |
Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100 |
Product Type |
4SQR BX, STL, 3/4 Ko, 30.3cu |
4 SQ Outlet Box 2 1/8 DP 3/4 Ko Welded |
Short Description |
4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO |
Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO |
Special Features |
Made of Steel, Welded Construction |
Raised Ground Screw Location in the Welded Boxes Saves time in Installation |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
4.0000 IN X 4.0000 IN X 2.1300 IN |
for use with |
Conduit |
Electrical Devices |
Knockout Size |
3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) |
1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) |
Knockouts |
13 |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
Mounting Type |
Wall Mount;Ceiling Mount |
Screw Mount |
Number of Knockouts |
13 |
12 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
50 CT |
25 PK |
Standards Met |
UL Listed E2969 |
Ul Listed |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
52171-3/4 |
TP432 |
sub brand |
Steel City(R) |
- |
|
Category Description |
STEEL BOXES & COVERS |
4 SQ BOXES |
Type |
Outlet Boxes |
Square outlet box |
|
Weight |
87.5 lb/100 |
84 lb/100 |
|
Application |
Conduit |
Conduit |
Capacity |
30.3 cu.in |
30.3 cu.in |
standard |
UL E2969 |
UL |