Item Comparison: TP484, 52C13

Item

TP484 - 4SQ, 1G, 1/2RSD DVC RNG - Eaton

TP484
4SQ, 1G, 1/2RSD DVC RNG

$1.2798 Each

$63.99 (50 Each)

QTY:
Each
Add
52C13 - 4SQ, 1G, 1/2" RSD DVC RNG - Steel City

52C13
4SQ, 1G, 1/2" RSD DVC RNG

$1.4911 Each

$74.56 (50 Each)

QTY:
Each
Add
Nacogdoches 208 0
All Stores 19,423 4,313
Vendor Eaton Steel City
Catalog Number TP484 52C13
Manufacturer Number TP484 52 C 13
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104844 00785991138757
Weight per package 0.25 (lbs/each) 0.25 (lbs/each)
Description TP484 4SQ, 1G, 1/2RSD DVC RNG
Raised Box Cover, Steel, 23 LB/Ea
52C13 4SQ, 1G, 1/2" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.25 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $1.49 (Each)
Carton/Reel $63.99 (50 Each) $74.56 (50 Each)
Standard Packaging/Reel $63.99 (50 Each) $74.56 (50 Each)
Material Steel Steel
Shape - Square
Color Natural Silver
Finish Natural Pre-Galvanized
Length - 101.6 mm
Size 4" 4 Inches
Width - 101.6 mm
Description 4SQ,1G,1/2RSD DVC RNG 4SQ, 1G, 1/2" RSD DVC RNG
extra long description THEP TP484 4 SQ BOX CVR 1 DEVICE 1/ ABB 52 C 13 4SQ RNG 1G, 1/2IN RSD,
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method One Gang Square Device Cover, 3 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel.
Long Description Raised Box Cover, Steel, 23 lb/EA Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.25 lb/EA
Product Type 4 SQ Box CVR 1 Device 1/2 RSD Square Device Cover
Short Description 4" Square Raised Box Cover, Steel, 30-60A Single Recpt 4" Square Device Cover, 1 Gang, Steel, Pre-Galvanized, Silver, 5/8" Raised
Special Features One Device, Weight 23 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with 4 in Square Box Partitions Square Boxes
Knockouts - 0
Mounting Type - Surface Mount
number of outlet - 1
package quantity 50 PK 50 CT
Standards Met cULus Listed;CSA Certified UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP484 52-C-13
sub brand - Steel City
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square mud ring Outlet Box Covers
Weight 23 lb/EA 0.25 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat