Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appozgcomm |
Eaton |
Catalog Number |
8378 |
TP509 |
Manufacturer Number |
8378 |
TP509 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00687855404278 |
00786189105094 |
Weight per package |
0.28 (lbs/each) |
0.29 (lbs/each) |
Description |
8378 4SQ CVR (1)30-60A SNGL RCPT
Features:Configuration One Single Flush Receptacle 2-1/2IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
|
TP509 4SQ CVR (1)30-60A SNGL RCPT
Raised Box Cover, Steel, 23 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.99 (Each) |
$3.25 (Each) |
Carton/Reel |
$799.73 (25 Each) |
$3.25 (1 Each) |
Standard Packaging/Reel |
$799.73 (25 Each) |
$162.46 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
- |
Natural |
Finish |
Galvanized |
Natural |
|
|
Description |
4SQ CVR (1)30-60A SNGL RCPT |
4SQ CVR (1)30-60A SNGL RCPT |
extra long description |
EGS 8378 4 IN SQ CVR 2-1/2 IN SGL R |
THEP TP509 4 SQ BOX 1 30 TO 60 AMP |
Features |
- |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
Long Description |
Features:Configuration One Single Flush Receptacle 2-1/2IN Dia, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7CI |
Raised Box Cover, Steel, 23 lb/EA |
Product Type |
4 In SQ CVR 2-1/2 In SGL RCPT |
4 SQ Box 1 30 to 60 Amp Rec Surf CVR |
Short Description |
- |
4" Square Raised Box Cover, Steel, 30-60A Single Recpt |
Special Features |
4 IN Square, 1/2 IN Raised Cover for One Single Flush Receptacle 2 1/2 IN DIA |
2-7/16 In Hole Diameter |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 0.5000 IN |
for use with |
- |
One 30 to 60 A Receptacle |
package quantity |
- |
50 PK |
Standards Met |
- |
UL Listed;CSA Listed |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
8378 |
TP509 |
sub brand |
ETP |
- |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square Raised Surface Cover |
Square surface cover |
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL Standard 514A; UL Listed E2527; Nema OS-1 |
UL |