Nacogdoches |
52 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP514 |
8363 |
Manufacturer Number |
TP514 |
8363 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105148 |
00687855774753 |
Weight per package |
0.35 (lbs/each) |
0.36 (lbs/each) |
Description |
TP514 4SQ CVR (1)SNGL RCPT
Raised Box Cover, Steel, 34 LB/Ea
|
8363 4SQ CVR (1)SNGL RCPT
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 18.14 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.61 (Each) |
$10.86 (Each) |
Carton/Reel |
$3.61 (1 Each) |
$271.39 (25 Each) |
Standard Packaging/Reel |
$180.73 (50 Each) |
$271.39 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Pre-Galvanized |
|
Height |
- |
1/2 in |
Length |
- |
4 in |
Size |
4" |
4 X 4 X 0.5 |
Width |
- |
4 in |
|
Description |
4SQ CVR (1)SNGL RCPT |
4SQ CVR (1)SNGL RCPT |
extra long description |
THEP TP514 4 SQ BOX 1 SING REC SURF |
EGS 8363 4 IN SQ CVR SGL RCPT |
Features |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
- |
Long Description |
Raised Box Cover, Steel, 34 lb/EA |
Square Cover, Steel, Pre-Galvanized, 8 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 18.14 lb/100 |
Product Type |
4 SQ Box 1 Sing Rec Surf CVR |
Square Cover |
Short Description |
4" Square Raised Box Cover, Steel, Single Receptacle |
Square Cover, Steel, 8 cu. In, Toggle Switch Opening |
Special Features |
1-13/32 In Hole Diameter |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
One Single Receptacle |
Metallic Outlet Box |
includes |
- |
Nuts;Screws |
Mounting Type |
- |
Screw Mount |
package quantity |
50 PK |
25 PK |
Standards Met |
UL Listed;CSA Listed |
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP514 |
8363 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square surface cover |
Square Raised Surface Cover |
|
Weight |
34 lb/EA |
18.14 lb/100;40 kg/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Capacity |
- |
8 cu.in |
standard |
UL |
UL Standard 514A; UL Listed E2527 |