Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP578 |
72C14 |
Manufacturer Number |
TP578 |
72-C-14 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105780 |
00785991145557 |
Weight per package |
0.41 (lbs/each) |
0.375 (lbs/each) |
Description |
TP578 4-11/16SQ, 1G, 3/4RSD CVR
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 3/4" Raised, 5.0 Cubic Inch Capacity
|
72C14 4-11/16, 1G, 3/4" RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.75 (Each) |
$3.95 (Each) |
Carton/Reel |
$4.75 (1 Each) |
$98.82 (25 Each) |
Standard Packaging/Reel |
$118.75 (25 Each) |
$98.82 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Size |
4-11/16" |
4-11/16 Inches |
|
Description |
4-11/16SQ,1G,3/4RSD CVR |
4-11/16, 1G, 3/4" RSD CVR |
extra long description |
THEP TP578 4 11/16 SQ 3/4 RSD 1 DEV |
ABB 72 C 14 STL CVR 5CU-IN 4-11/16X |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri |
Single Gang Device Cover, 5 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, Pre-Galvanized Steel. |
Long Description |
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, one device, Steel, 3/4" raised, 5.0 cubic inch capacity |
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA |
Product Type |
4 11/16 SQ 3/4 RSD 1 Device CVR |
Device Cover |
Short Description |
- |
Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised |
Special Features |
One Device, Weight 42 Lb per 100 |
- |
|
dimensions |
4.6900 IN X 4.6900 IN X 0.7500 IN |
- |
for use with |
- |
Square Boxes |
Knockouts |
- |
0 |
Mounting Type |
- |
Surface Mount |
number of outlet |
- |
1 |
package quantity |
- |
25 CT |
Standards Met |
- |
UL E2969 |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Thomas & Betts |
Manufacturers Part Number |
TP578 |
72 C 14 |
sub brand |
- |
Steel City |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square cover |
Outlet Box Covers |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL E2969 |