Nacogdoches |
79 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP600 |
4CSE12 |
Manufacturer Number |
TP600 |
4CSE12 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189106008 |
00687855627639 |
Weight per package |
0.42 (lbs/each) |
0.4 (lbs/each) |
Description |
TP600 1-7/8D Hndy Ext RNG W/1/2ko
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
|
4CSE12 1-7/8D Handy Ext RNG W/1/2ko
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 8 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 21.77 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.18 (Each) |
$23.65 (Each) |
Carton/Reel |
$5.18 (1 Each) |
$1,182.63 (50 Each) |
Standard Packaging/Reel |
$259.00 (50 Each) |
$1,182.63 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Color |
Colorless |
- |
Finish |
- |
Pre-Galvanized |
|
Depth |
1-7/8 |
- |
Height |
4 |
1-7/8 in |
Length |
- |
4 in |
Width |
2-1/8 in |
2-1/8 in |
|
Construction |
Drawn |
- |
Description |
1-7/8D HNDY EXT RNG W/1/2KO |
1-7/8D HANDY EXT RNG W/1/2KO |
extra long description |
THEP TP600 UTIL BOX 1/2 EXTEN RING |
EGS 4CSE1/2 4 X 2-1/8 HANDY BOX EXT |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
- |
Long Description |
Utility Box Extension Ring, Steel, 2-1/8 in Width, 1/2 in Knockout Size, 8 Knockouts, Box Mount, 0.42 lb/EA |
Outlet Box, Pre-Galvanized, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 8 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 21.77 lb/100 |
Product Type |
Util Box 1/2 Exten Ring |
Outlet Box |
Short Description |
Utility Box Extension Ring, Steel Mount |
Outlet Box, 13 cu. in, 1 Gang |
Special Features |
Weight 41 per 100 |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Cable Entry Type |
- |
Knockout |
dimensions |
4.0000 IN X 2.1300 IN X 1.8800 IN |
- |
for use with |
Utility Boxes |
Circuit Wiring |
Knockout Size |
1/2 in |
1/2 in |
Knockouts |
(8) 1/2" |
- |
Mounting Type |
Box Mount |
Screw Mount |
Number of Knockouts |
8 |
8 |
package quantity |
50 PK;1 CT |
50 PK |
Standards Met |
UL MA |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP600 |
4CSE1/2 |
sub brand |
- |
EGS |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Utility extension ring |
Handy Box Extension Ring |
|
Weight |
0.42 lb/EA |
21.77 lb/100;48 kg/100 |
|
Application |
Commercial |
Damp Locations;Wet Locations |
Capacity |
- |
13 cu.in |
standard |
UL |
UL |