Nacogdoches |
144 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP608 |
2540 |
Manufacturer Number |
TP608 |
2540 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189106084 |
00687855771158 |
Weight per package |
0.1 (lbs/each) |
0.1 (lbs/each) |
Description |
TP608 Handy BX CVR, BLNK
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.1 LB/Ea
|
2540 Handy Box CVR, Blank
Handy Box Cover, Steel, Pre-Galvanized, Rectangular, 2-1/8 In (Box) Width, 4 In (Box) Height, 11 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.13 (Each) |
$3.56 (Each) |
Carton/Reel |
$28.24 (25 Each) |
$89.00 (25 Each) |
Standard Packaging/Reel |
$112.94 (100 Each) |
$355.99 (100 Each) |
|
Material |
Steel |
Steel |
Shape |
Rectangular |
Rectangular |
|
Color |
Natural |
- |
Finish |
Natural |
Pre-Galvanized |
|
Height |
- |
4 in (Box) |
Size |
- |
4 X 2.125 |
Width |
2.125 in |
2-1/8 in (Box) |
|
Description |
HANDY BX CVR,BLNK |
HANDY BOX CVR, BLANK |
extra long description |
THEP TP608 UTIL BOX BLNK CVR |
EGS 2540 CVR 4X2-1/8 BLANK |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
- |
Long Description |
Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.1 lb/EA |
Handy Box Cover, Steel, Pre-Galvanized, Rectangular, 2-1/8 in (Box) Width, 4 in (Box) Height, 11 lb/100 |
Product Type |
Util Box BLNK CVR |
Handy Box Cover |
Short Description |
Utility Box Cover, Steel Mount, Blank |
Handy Box Cover, Steel, Toggle Switch Opening |
Special Features |
Weight 10 Lb per 100 |
For Two-Hour Fire Rated Walls |
|
|
dimensions |
4.0000 IN X 2.1300 IN X 0.2500 IN |
- |
for use with |
Utility Boxes |
For 4 in x 2-1/8 in Boxes |
Mounting Type |
Box Mount |
- |
package quantity |
25 CT |
100 PK |
Standards Met |
UL Listed;CSA Certified |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC/CEC Compliant |
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP608 |
2540 |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Utility box cover |
Handy Box Cover |
|
Weight |
0.1 lb/EA |
11 lb/100;4.99 kg/100 |
|
Application |
Commercial |
- |
standard |
UL, CSA |
UL Standard 514D; UL Listed E2527; Nema OS-1 |