Item Comparison: TP7W, 2131W

Item

TP7W - Trademaster PLT 1G 1 Sgle Recept W - Legrand-Pass & Seymour

TP7W
Trademaster PLT 1G 1 Sgle Recept W

$0.8665 Each

$173.30 (200 Each)

QTY:
Each
Add
2131W - Wallplate 1G Single Recp THRMST STD WH - Eaton

2131W
Wallplate 1G Single Recp THRMST STD WH

$0.5859 Each

$146.48 (250 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 4,642 665
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP7W 2131W
Manufacturer Number TP7W 2131W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274486 00032664155208
Weight per package 0.0595 (lbs/each) 0.05 (lbs/each)
Description TP7W Trademaster PLT 1G 1 Sgle Recept W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04705 LB
2131W Wallplate 1G Single Recp THRMST STD WH
Eaton Single Receptacle Wallplate, White, 1.406" Hole Cutout, Thermoset, Single- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.87 (Each) $0.59 (Each)
Carton/Reel $17.33 (20 Each) $14.65 (25 Each)
Standard Packaging/Reel $173.30 (200 Each) $146.48 (250 Each)
insulation Bare -
Material Nylon -
Number of Gangs 1 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLT 1G 1 SGLE RECEPT W WALLPLATE 1G SINGLE RECP THRMST STD WH
extra long description P&S TP7W TRADEMASTER PLT 1G 1 SGLE EWD 2131W-BOX Wallplate 1G Single R
Features Trademaster Plate 1gang 1 Single Receptacle White Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04705 lb Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Thermoset, Single- gang, Standard, ED Box
Product Type Trademaster PLT 1G 1 Sgle Recept W Wallplate 1G Single Recp THRMST STD WH
Short Description 1 Gang, Wall Plate, White -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 2.9375 (W) x 4.6875 (H) in 0.0800 IN X 2.7500 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP7-W 2131W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Single receptacle wallplate
Weight 0.04705 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat